Item | Remote Head |
Adjustable | Yes |
Body Color | White |
Bulb Replaceable | No |
Depth | 2" |
Environmental Rating | Damp Location Rated |
For Use With Grainger Item Number | 483U31, 483U32, 483U34, 487V39, 61MP21, 61MP22 |
For Use With Mfr. Model Number | ECBRM, ECC REM, ECR/ECG HO, ECRM HO, ELM2L LTP, EU2C HO, EU2L REM, EXRM |
Height | 4 7/8" , 5" |
Housing Material | Plastic |
Ip Rating | Not Rated |
Lamp Watts | 2 W |
Length | 5 1/2" |
Lighting Technology | LED |
Mounting | Ceiling, Wall |
Mounting Location | Ceiling, Wall |
Mounting Type | Surface |
Number Of Lamps | 2 |
Optional Guard | No |
Overall Depth | 2" |
Overall Length | 5 1/2" |
Recommended Mounting Height | 25 ft. |
Voltage | 3.6V |
Width | 2 1/16" , 2" |
Compatible Grainger Part Number | 483U31, 483U32, 483U34, 487V39, 61MP21, 61MP22 |
Compatible Mfr. Model Number | ECBRM, ECC REM, ECR/ECG HO, ECRM HO, ELM2L LTP, EU2C HO, EU2L REM, EXRM |
Housing Color | White |
Lamp Wattage | 2 W |
Overall Height | 5" |
Overall Width | 2" |
Standards | NEC, NFPA 101, OSHA, UL LISTED, UL924 |