Item | Remote Head |
Adjustable | Yes |
Amps | 240 mA |
Body Color | Silver |
Bulb Replaceable | No |
Environmental Rating | Wet Location Rated |
For Use With | Emergency Lighting System |
For Use With Grainger Item Number | 1GC97, 1THX7, 1THX8, 2XLW3, 2XLW4, 3BA31, 3BA32, 3BA33, 483U31, 483U32, 483U34, 483U36, 483U37, 483U38, 483U40, 54ZU68, 54ZU69, 54ZU70, 54ZU71, 54ZU72 |
For Use With Mfr. Model Number | ELM2L, ELM2LF, ELM4L, ELM6L, ELT125, ELT180, ELT275, ELT50, EXTL, INDL, LHQM LED, TCLC |
Height | 4 1/4" |
Housing Finish | UV Stabilized |
Housing Material | Aluminum |
Ip Rating | Not Rated |
Lamp Watts | 1 W |
Length | 4 1/4" |
Lighting Technology | LED |
Max. Operating Temp. | 131°F |
Min. Operating Temp. | -40°F |
Mounting | Surface |
Mounting Location | Ceiling, Wall |
Mounting Type | Surface |
Nema Rating | Non-NEMA , Not Rated |
Number Of Lamps | 1 |
Overall Depth | 3 1/4" |
Recommended Mounting Height | 8.5 ft. |
Voltage | 8-30V |
Width | 3 1/4" |
Compatible Grainger Part Number | 1GC97, 1THX7, 1THX8, 2XLW3, 2XLW4, 3BA31, 3BA32, 3BA33, 483U31, 483U32, 483U34, 483U36, 483U37, 483U38, 483U40, 54ZU68, 54ZU69, 54ZU70, 54ZU71, 54ZU72 |
Compatible Mfr. Model Number | ELM2L, ELM2LF, ELM4L, ELM6L, ELT125, ELT180, ELT275, ELT50, EXTL, INDL, LHQM LED, TCLC |
Current | 240 mA |
Housing Color | Silver |
Lamp Wattage | 1 W |
Maximum Operating Temperature | 131°F |
Minimum Operating Temperature | -40°F |
Overall Height | 4 1/4" |
Overall Length | 4 1/4" |
Overall Width | 3 1/4" |
Standards | C-UL-US, NFPA 101, NFPA 70, UL LISTED |