Flat Shipping

Flat Shipping at €24.99 + VAT

LITHONIA LIGHTING CPX 1X4 ALO7 SWW7 M4 LED Flat Panel, 2, 500 lm 3, 200 lm 4000 lm | CR9PXL

LITHONIA LIGHTING CPX 1X4 ALO7 SWW7 M4 LED Flat Panel, 2, 500 lm 3, 200 lm 4000 lm

Item: CR9PXL Model: CPX 1X4 ALO7 SWW7 M4Cross Ref: 802NC8
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€135.93 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPanel
Color Rendering Index80
Color Temp.3500 K, 4000 K, 5000 K
DimmableYes
Dimming Range10%
Dimming Voltage0-10V
For Bulb TypeLED
IncludesIntegral T-Bar Clips
Length4"
Lens ShapeFlat
Lighting CertificationDLC Standard
Lighting TechnologyLED
Lumens2500 lm, 3200 lm, 4000 lm
Lumens Range4000 lm to 5999 lm
Mfr. SeriesCPX
Mounting StyleRecessed, Surface, Suspended
Nominal Size1 ft. x 4 ft.
Overall Bulb ShapeRectangular , Rectangular, Square
Sensor TypeNo Sensor
Sub-brandContractor Select
Voltage120/277V
Warranty5 yrs. Limited
Width1"
Color Temperature3500 K, 4000 K, 5000 K
Dimming Method0-10V
Light TechnologyLED
Overall Length4"
Overall Width1"
Rated Life50000 hrs.
SeriesCPX Series
StandardsCSA CERTIFIED, DLC

Shipping Info:

Ship weight (kg) 3.5325
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginCN

Product Variants

ProductModelColor Rendering IndexFor Bulb TypeColor Temp.Nominal SizeMax. Fixture WattageLumensVoltageLumens Per WattPrice
LITHONIA LIGHTING EPANL 2X2 3400LMHE 80CRI 35KMIN10ZTMVOLT LED Flat Panel, 26 W Max. Fixture Watt, 3500K, 3, 357 lm, 129 lm/W Lumens per Watt | CR9PXM EPANL 2X2 3400LMHE 80CRI 35KMIN10ZTMVOLT80Integrated LED3500 K2 ft. x 2 ft.26 W3357 lm120/277V AC129 lm/W€163.99
LITHONIA LIGHTING EPANL 2X2 3400LMHE 80CRI 40KMIN10ZTMVOLT LED Flat Panel, 26 W Max. Fixture Watt, 4000K, 3, 361 lm, 130 lm/W Lumens per Watt | CR9PXN EPANL 2X2 3400LMHE 80CRI 40KMIN10ZTMVOLT80Integrated LED4000 K2 ft. x 2 ft.26 W3361 lm120/277V AC130 lm/W€165.58
LITHONIA LIGHTING EPANL 1X4 4000LMHE 80CRI 40KMIN10ZTMVOLT LED Flat Panel, 30 W Max. Fixture Watt, 3, 857 lm, 127 lm/W Lumens per Watt | CR9PXP EPANL 1X4 4000LMHE 80CRI 40KMIN10ZTMVOLT80Integrated LED4000 K1 ft. x 4 ft.30 W3857 lm120/277V AC127 lm/W€210.84
LITHONIA LIGHTING EPANL 1X4 4000LMHE 80CRI 35KMIN10ZTMVOLT LED Flat Panel, 31 W Max. Fixture Watt, 3, 922 lm, 128 lm/W Lumens per Watt | CR9PXQ EPANL 1X4 4000LMHE 80CRI 35KMIN10ZTMVOLT80Integrated LED3500 K1 ft. x 4 ft.31 W3922 lm120/277V AC128 lm/W€193.14
LITHONIA LIGHTING EPANL 2X2 3400LM 80CRI 40K MIN10 ZTMVOLT LED Flat Panel, 31 W Max. Fixture Watt, 4000K, 3, 270 lm, 107 lm/W Lumens per Watt | CR9PXR EPANL 2X2 3400LM 80CRI 40K MIN10 ZTMVOLT80Integrated LED4000 K2 ft. x 2 ft.31 W3270 lm120/277V AC107 lm/W€151.30
LITHONIA LIGHTING EPANL 2X4 4000LMHE 80CRI 40KMIN10ZTMVOLT LED Flat Panel, 31 W Max. Fixture Watt, 4000K, 4, 013 lm, 131 lm/W Lumens per Watt | CR9PXT EPANL 2X4 4000LMHE 80CRI 40KMIN10ZTMVOLT80Integrated LED4000 K2 ft. x 4 ft.31 W4013 lm-131 lm/W€245.98
LITHONIA LIGHTING CPX 2X2 3200LM 35K M4 LED Flat Panel, 31.5 W Max. Fixture Watt, 3500K, 3, 555 lm, 1 Lamp T8 | CR9PXU CPX 2X2 3200LM 35K M4--------€109.18

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LITHONIA LIGHTING CPX 1X4 ALO7 SWW7 M4 LED Flat Panel, 2, 500 lm 3, 200 lm 4000 lm
€135.93 /unit