Flat Shipping

Flat Shipping at €24.99 + VAT

LITHONIA LIGHTING BLT4R 30L ADP EZ1 LP835 Recessed Troffer, 2, 889 Lm, Led, Di mmable, 120 To 277V AC, 2Bltr | CR9QBJ

LITHONIA LIGHTING BLT4R 30L ADP EZ1 LP835 Recessed Troffer, 2, 889 Lm, Led, Di mmable, 120 To 277V AC, 2Bltr

Item: CR9QBJ Model: BLT4R 30L ADP EZ1 LP835Cross Ref: 53KC67
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€248.02 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRecessed Troffer
Ballast Start TypeNo Ballast
Ballast TypeNo Ballast Required
Bulb IncludedYes
Color Rendering Index80 , 82
Color Temp.3500 K
DesignEconomy
DimmableYes
Dimming Range1% to 100%
Dimming Voltage0-10V
Emergency Battery BackupNo
FinishMatte, Powder Coat
Fixture Height3 3/4"
Fixture Length46 5/8"
Fixture Width12"
For Bulb TypeIntegrated LED
For Max. Bulb Wattage23 W
Height3 3/4"
Housing ColorWhite
Housing MaterialCold Rolled Steel, Steel
Led Replacement For2 Lamp T8
Length46 3/4"
Lens MaterialAcrylic
Lens ShapeCenter Basket
Lens TypeRibbed Diffuser
Lighting CertificationDesignlights Consortium (DLC) 5.0 Premium
Lighting TechnologyLED
Lumens2889 lm
Lumens Per Watt128 lm/W
Lumens Range2000 lm to 3999 lm
Max. Ambient Temp.122°F
Max. Fixture Wattage23 W
Mfr. Series2BLTR
Min. Ambient Temp.-4°F
Nominal Size1 ft. x 4 ft.
Nominal Size - Fixtures1 ft. x 4 ft.
Rated Life60000 hrs.
Sensor TypeNo Sensor
Voltage120-277V AC
Width12"
Color Temperature3500 K
Dimming Method0-10V
Fixture Ballast TypeNo Ballast Required
Light TechnologyLED
Overall Height3 3/4"
Overall Length46 3/4"
Overall Width12"
Series2BLTR Series
StandardsCULUS LISTED, LM80

Shipping Info:

Ship weight (kg) 3.6
Ship height (cm)9.53
Ship length (cm)118.75
Ship width (cm)30.48
Country of OriginMX

Product Variants

ProductModelColor Temp.DimmableLed Replacement ForLumensLumens Per WattColor Rendering IndexMax. Fixture WattageLumens RangePrice
ACUITY LITHONIA 2PMO G B 3 32 27LS MVOLT 1/3 GEB10IS LPG Recessed Troffer F32t8 85w 120-277v | AD3PMV 40L073 2PMO G B 3 32 27LS MVOLT 1/3 GEB10IS LPG---------
RFQ
ACUITY LITHONIA 2RT5 14T5 MVOLT GEB115 LP835 Recessed Troffer F14t5 37w 120-277v | AE7FYC 5XY96 2RT5 14T5 MVOLT GEB115 LP8353500 K--------
RFQ
ACUITY LITHONIA 2SP5 G 2 28T5 A12125 MVOLT GEB10PS Recessed Troffer T5 63w 120-277v | AE8BKZ 6CGA4 2SP5 G 2 28T5 A12125 MVOLT GEB10PS4100 KNo------€164.38
ACUITY LITHONIA 2SP5 G 3 28T5 A12125 MVOLT GEB10PS Recessed Troffer T5 95w 120-277v | AE8BLA 6CGA5 2SP5 G 3 28T5 A12125 MVOLT GEB10PS4100 K-------€189.91
ACUITY LITHONIA 2RT8S 2 32 MVOLT GEB10IS LP835 Recessed Troffer F32t8 58w 120-277v | AE9BTZ 6HHG1 2RT8S 2 32 MVOLT GEB10IS LP8353500 K--------
RFQ
ACUITY LITHONIA 2RT8S 2 17 MVOLT GEB10IS LP841 Recessed Troffer F17t8 31w 120-277v | AE9BUB 6HHG3 2RT8S 2 17 MVOLT GEB10IS LP8414100 K--------
RFQ
ACUITY LITHONIA 2GT8 3 32 A12 MVOLT GEB10IS LST11 Recessed Troffer F32t8 84w 120-277v | AF3AUR 7AA50 2GT8 3 32 A12 MVOLT GEB10IS LST11--------€273.33

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LITHONIA LIGHTING BLT4R 30L ADP EZ1 LP835 Recessed Troffer, 2, 889 Lm, Led, Di mmable, 120 To 277V AC, 2Bltr
€248.02 /unit