LISTA XSHS0900-0702/LG Modular Drawer Cabinet 41-3/4 Inch Height | AA6BAJ 13P583

LISTA XSHS0900-0702/LG Modular Drawer Cabinet 41-3/4 Inch Height

Item: AA6BAJ Model: XSHS0900-0702/LGCross Ref: 13P583
In Stock

Get it by Tuesday, Jun 10

€3,871.10 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemModular Drawer Cabinet
ColorGray
Cover MaterialPlastic
Drawer Capacity440 lbs.
Drawer Height3 1/8", 5 1/8", 7 1/16"
Drawer Load Rating440 lbs.
FinishPowder Coat
Handle MaterialSteel
Handle TypeFull Width Recessed
MaterialSteel
Number Of Drawers7
Overall Depth22 1/2"
Overall Height41 3/4"
Overall Width40 1/4"
Base TypeFrame
Cabinet ColorGray
Cabinet Storage ComponentsDrawers
Number Of Compartments Per Drawer(1) 6, (2) 12, (2) 15, (2) 18

Shipping Info:

Ship weight (kg) 229.5
Ship height (cm)127
Ship length (cm)111.76
Ship width (cm)63.5
HS code9403200030
Country of OriginUS

Product Variants

ProductModelOverall HeightNumber Of DrawersDrawer CapacityOverall DepthOverall WidthColorDrawer Load RatingDrawer HeightPrice
LISTA XSSC0900-0501/LG Modular Drawer Cabinet 41-3/4 Inch Height | AA6AZW 13P571 XSSC0900-0501/LG41 3/4"5440 lbs.28 1/2"28 1/4"Gray440 lbs.5 1/8", 7 1/16", 9"€2,577.08
LISTA XSSC0900-0703/LG Modular Drawer Cabinet 41-3/4 Inch Height | AA6AZX 13P572 XSSC0900-0703/LG41 3/4"7440 lbs.28 1/2"28 1/4"Gray440 lbs.2 1/8", 3 1/8", 5 1/8", 7 1/16"€3,038.28
LISTA XSSC0900-0901/LG Modular Drawer Cabinet 41-3/4 Inch Height | AA6AZY 13P573 XSSC0900-0901/LG41 3/4"9440 lbs.28 1/2"28 1/4"Gray440 lbs.2 1/8", 3 1/8", 5 1/8"€3,170.73
LISTA XSSC0900-1002/LG Modular Drawer Cabinet 41-3/4 Inch Height | AA6AZZ 13P574 XSSC0900-1002/LG41 3/4"10440 lbs.28 1/2"28 1/4"Gray440 lbs.2 1/8", 3 1/8"€3,617.81
LISTA XSSC1350-0803/LG Modular Drawer Cabinet 59-1/2 Inch Height | AA6BAA 13P575 XSSC1350-0803/LG59 1/2"8440 lbs.28 1/2"28 1/4"Gray440 lbs.5 1/8", 7 1/16", 9"€3,331.60
RFQ
LISTA XSSC1350-0903/LG Modular Drawer Cabinet 59-1/2 Inch Height | AA6BAB 13P576 XSSC1350-0903/LG59 1/2"9440 lbs.28 1/2"28 1/4"Gray440 lbs.5 1/8"€3,726.68
RFQ
LISTA XSSC1350-1103/LG Modular Drawer Cabinet 59-1/2 Inch Height | AA6BAC 13P577 XSSC1350-1103/LG59 1/2"11440 lbs.28 1/2"28 1/4"Gray440 lbs.2 1/8", 4 1/8", 5 1/8", 9"€3,961.05
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LISTA XSHS0900-0702/LG Modular Drawer Cabinet 41-3/4 Inch Height
€3,871.10 /unit