LISTA HS0750-0602F-M/LG-BT Mobile Service Bench 440 Lb. Light Gray | AD9ZLL 4VZV3

LISTA HS0750-0602F-M/LG-BT Mobile Service Bench 440 Lb. Light Gray

Item: AD9ZLL Model: HS0750-0602F-M/LG-BTCross Ref: 4VZV3
In Stock

Get it by Wednesday, Jun 11

€4,234.25 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMobile Service Bench
Caster Dia.6"
ColorGray
Drawer Depth18"
Drawer Load Rating440 lbs.
Drawer Width36"
FinishPowder Coat
HandleTubular
Load Capacity440 lbs.
MaterialSteel
Number Of Doors0
Number Of Drawers6
Overall Height43 1/4"
Overall Length22 1/2"
Overall Width40 1/4"
Base TypeCasters
Cabinet ColorGray
Cabinet FinishPowder Coated
Cabinet Storage ComponentsDrawers
Cabinet StyleDrawer
Lock TypeKeyed
Overall Depth22 1/2"

Shipping Info:

Ship weight (kg) 218.25
Ship height (cm)121.92
Ship length (cm)66.04
Ship width (cm)106.68
HS code9403200030
Country of OriginUS

Product Variants

ProductModelOverall WidthOverall HeightLoad CapacityNumber Of DoorsNumber Of DrawersColorDrawer DepthDrawer WidthPrice
LISTA MPNW600-WWG Mobile Service Bench 28-1/2 Inch Length | AD9WZG 4VM51 MPNW600-WWG39"37 1/4"165 lbs.15Blue24"18"€4,075.19
LISTA HS0750-0505F-M/LG-BT Mobile Service Bench 440 Lb. Light Gray | AD9ZLK 4VZV1 HS0750-0505F-M/LG-BT40 1/4"43 1/4"440 lbs.-6Gray18"36"€3,196.39

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LISTA HS0750-0602F-M/LG-BT Mobile Service Bench 440 Lb. Light Gray
€4,234.25 /unit