LISTA HS0750-0505F-M/LG-BT Mobile Service Bench 440 Lb. Light Gray | AD9ZLK 4VZV1

LISTA HS0750-0505F-M/LG-BT Mobile Service Bench 440 Lb. Light Gray

Item: AD9ZLK Model: HS0750-0505F-M/LG-BTCross Ref: 4VZV1
In Stock

Get it by Friday, Jun 13

€3,991.41 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMobile Service Bench
Caster Dia.6"
ColorGray
Drawer Depth18"
Drawer Height2 1/8", 3 1/8", 4 1/8", 7 1/16", 9"
Drawer Load Rating440 lbs.
Drawer Width36"
FinishPowder Coat
HandleTubular
Load Capacity440 lbs.
MaterialSteel
Number Of Doors0
Number Of Drawers6
Overall Height43 1/4"
Overall Length22 1/2"
Overall Width40 1/4"
Adjustable DividersNo
Base TypeCasters
Cabinet ColorGray
Cabinet FinishPowder Coated
Cabinet MaterialSteel
Cabinet Storage ComponentsDrawers
Cabinet StyleDrawer
Caster Type(2) Rigid, (2) Swivel
Drawer AccessSingle
Drawer Handle TypeTubular
Drawer Hxwxd(1) 2" x 36" x 18", (1) 3" x 36" x 18", (1) 4" x 36" x 18", (1) 7" x 36" x 18", (1) 9" x 36" x 18"
Drawer Inside Height(1) 2", (1) 3", (1) 4", (1) 7", (1) 9"
Lock TypeKeyed
Number Of Compartments54
Overall Depth22 1/2"
Work Surface MaterialButcher Block

Shipping Info:

Ship weight (kg) 202.5
Ship height (cm)121.92
Ship length (cm)66.04
Ship width (cm)106.68
HS code9403200030
Country of OriginUS

Product Variants

ProductModelOverall WidthOverall HeightLoad CapacityNumber Of DoorsNumber Of DrawersColorDrawer DepthDrawer WidthPrice
LISTA MPNW600-WWG Mobile Service Bench 28-1/2 Inch Length | AD9WZG 4VM51 MPNW600-WWG39"37 1/4"165 lbs.15Blue24"18"€4,075.19
LISTA HS0750-0602F-M/LG-BT Mobile Service Bench 440 Lb. Light Gray | AD9ZLL 4VZV3 HS0750-0602F-M/LG-BT40 1/4"43 1/4"440 lbs.-6Gray18"36"€3,361.18

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LISTA HS0750-0505F-M/LG-BT Mobile Service Bench 440 Lb. Light Gray
€3,991.41 /unit