LISLE LS/81860 Brake Gauge, Red, 2 mm Size | CD8HHR

LISLE LS/81860 Brake Gauge, Red, 2 mm Size

Item: CD8HHR Model: LS/81860
Limited Availability
€2.39 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemGauge

Shipping Info:

Country of OriginUS

Product Variants

ProductModelMPNPrice
LISLE LS/81870 Brake Gauge, Red, 2 mm Size | CD8HHT LS/81870LS/81870€2.39
RFQ
LISLE LS/81880 Brake Gauge, Red, 3 mm Size | CD8HHU LS/81880LS/81880€2.39
RFQ
LISLE LS/81890 Brake Gauge, Yellow, 4 mm Size | CD8HHV LS/81890LS/81890€2.39
RFQ
LISLE LS/81900 Brake Gauge, Yellow, 5 mm Size | CD8HHW LS/81900LS/81900€2.39
RFQ
LISLE LS/81910 Brake Gauge, Yellow, 6 mm Size | CD8HHX LS/81910LS/81910€2.39
RFQ
LISLE LS/81920 Brake Gauge, Green, 8 mm Size | CD8HHY LS/81920LS/81920€2.39
RFQ
LISLE LS/81930 Brake Gauge, Green, 10 mm Size | CD8HHZ LS/81930LS/81930€2.39
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LISLE LS/81860 Brake Gauge, Red, 2 mm Size
€2.39 /unit