LIQUATITE ZHSS 13 Liquid Tight Conduit, 1 Inch Trade Size, Black, 100 ft Nominal Length, ZHSS | CR9NVK

LIQUATITE ZHSS 13 Liquid Tight Conduit, 1 Inch Trade Size, Black, 100 ft Nominal Length, ZHSS

Item: CR9NVK Model: ZHSS 13Cross Ref: 787L67
In Stock

Get it by Tuesday, Jun 17

€4,521.17 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemConduit
Approval RatingsARRA, ASTM, Bombardier, CE, NES, NFPA, RoHS, UL, WEEE
Bend Radius5 1/2"
ColorBlack
FlexibilityFlexible
GradeGrade 316
Inside Dia.1.07", 1.29"
Jacket ColorBlack
Jacket MaterialZero Halogen Polyurethane
JacketedYes
Liquid Tight Conduit ApplicationCorrosive Environments, Industrial Environments
MaterialStainless Steel
Max. Operating Temp.176°F
Mfr. SeriesZHSS
Min. Operating Temp.-40°F
Nominal Length100 ft.
Outside Dia.1 8/25"
Resistance PropertiesCorrosion Resistant, Hydrocarbon Resistant, Moderate Chemical Resistant, Oil Resistant, Ozone Resistant, UV Resistant
Special FeaturesContinuous Strip, Flame Retardant, Low Smoke, Low Toxicity, Non-UL Liquidtight, Zero Halogen
Trade Size1"
Wet LocationYes

Shipping Info:

Ship weight (kg) 22.05
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelTrade SizeBend RadiusMaterialJacket MaterialJacket ColorMin. Operating Temp.Max. Operating Temp.Nominal LengthPrice
LIQUATITE ZHSS 11 Liquid Tight Conduit, 1/2 Inch Trade Size, Black, 100 ft Nominal Length, ZHSS | CR9NVU ZHSS 111/2"3"Stainless SteelZero Halogen PolyurethaneBlack-40°F176°F100 ft.€1,912.08
LIQUATITE ZHSS 12 Liquid Tight Conduit, 3/4 Inch Trade Size, Black, 100 ft Nominal Length, ZHSS | CR9NWV ZHSS 123/4"4 1/4"Stainless SteelZero Halogen PolyurethaneBlack-40°F176°F100 ft.€2,573.35

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LIQUATITE ZHSS 13 Liquid Tight Conduit, 1 Inch Trade Size, Black, 100 ft Nominal Length, ZHSS
€4,521.17 /unit