Item | Conduit |
Approval Ratings | ARRA, ASTM, Bombardier, CE, NES, NFPA, RoHS, UL, WEEE |
Bend Radius | 3" |
Color | Black |
Flexibility | Flexible |
Grade | Grade 316 |
Inside Dia. | 0.62", 0.64" |
Jacket Color | Black |
Jacket Material | Zero Halogen Polyurethane |
Jacketed | Yes |
Liquid Tight Conduit Application | Corrosive Environments, Industrial Environments |
Material | Stainless Steel |
Max. Operating Temp. | 176°F |
Mfr. Series | ZHSS |
Min. Operating Temp. | -40°F |
Nominal Length | 100 ft. |
Outside Dia. | 21/25" |
Resistance Properties | Corrosion Resistant, Hydrocarbon Resistant, Moderate Chemical Resistant, Oil Resistant, Ozone Resistant, UV Resistant |
Special Features | Continuous Strip, Flame Retardant, Low Smoke, Low Toxicity, Non-UL Liquidtight, Zero Halogen |
Trade Size | 1/2" |
Wet Location | Yes |
Conduit Color | Black |
Flammability Rating | ASTM D2863, ASTM E162, ASTM E662 NFPA 258, Bombardier SMP 800 C, NES 713, UL360, UL94 |
Inside Diameter | 0.62", 0.64" |
Maximum Operating Temperature | 176°F |
Minimum Operating Temperature | -40°F |
Outside Diameter | 0.84" |
Series | ZHSS Series |
Standards | ARRA CERTIFIED, ASTM D2863, ASTM E162, ASTM E662, BOMBARDIER SMP 800-C, BUY AMERICA CERTIFIED, CE DECLARATION: BS EN IEC 61386 CLASSIFICATION CODE 445240650314, NES 713, NFPA 258, ROHS COMPLIANT, UL 360, UL94, WEEE COMPLIANT |
Usable Temperature Range | -40°C to 80°C |
Weight | 25 lbs. |