Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

LINEMASTER 971-SM Aquiline Metal Spdt Momentary Black | CV4KUK

LINEMASTER 971-SM Aquiline Metal Spdt Momentary Black

Item: CV4KUK Model: 971-SMCross Ref: 325EP5
In Stock

Get it by Friday, Jun 13

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€89.94 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFoot Switch
Action TypeMomentary
Cable EntriesAdjustable strain relief clamp
ColorBlack
Contact ConfigurationForm C
Contact FormSPDT
Display Qty1
Electrical Ratings1/2 hp, 125-250V AC, 15A, 125-250V AC
Housing ColorsBlack
Housing MaterialCast Zinc
Power SourceElectrically Corded
Switch ActionMomentary
Switch ConnectionsQuick Connect Terminal
Switch TypeElectrical

Shipping Info:

Ship weight (kg) 0.4545
Ship height (cm)2.77
Ship length (cm)10.16
Ship width (cm)8.74
Country of OriginUS

Product Variants

ProductModelColorMaterialContact FormHpDepthIp RatingAction TypeAmps RatingPrice
LINEMASTER 2C-30A2-S Clipper 2-Way Pneumatic Valve | CR9NQY 2C-30A2-S--------€167.55
LINEMASTER 635-S Clipper Dpdt Momentary | CR9NQZ 635-SBlack------5/3A€150.48
LINEMASTER 500-AH-1K Control, Foot, On/Off, Variable Speed | CR9NRA 500-AH-1K--------€658.56
LINEMASTER 491-SC36 Compact Spdt-No Momentary 6-Ft Cordset | CR9NRB 491-SC36--------€104.79
LINEMASTER 511-B2OX Foot Pedal | CR9NRC 511-B2OX--------€539.20
LINEMASTER 511-B2OXGA Foot Pedal | CR9NRD 511-B2OXGA--------€635.76
LINEMASTER 4H-30H2-SH 4 Way Foot Switch | CR9NRK 4H-30H2-SH--------€605.48

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LINEMASTER 971-SM Aquiline Metal Spdt Momentary Black
€89.94 /unit