Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

LINEMASTER 511-B2OXGA Foot Pedal | CR9NRD

LINEMASTER 511-B2OXGA Foot Pedal

Item: CR9NRD Model: 511-B2OXGACross Ref: 35V880
In Stock

Get it by Wednesday, Jun 11

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€662.60 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFoot Pedal
Housing ColorsOrange
Action TypeMomentary/Momentary
Cable EntriesThreaded Entry
Cable Entry Size3/4"-14
Cable Entry TypeNPT
Contact ConfigurationForm C
Contact FormSPDT
Electrical Ratings20A, 125-250V AC, 1 hp, 125-250V AC, Heavy Pilot Duty 250V AC Max.
Housing MaterialCast Iron
Power SourceElectrically Corded
Shields And GuardsGated OX Shield
Switch TypeElectrical

Shipping Info:

Ship weight (kg) 0.675
Ship height (cm)15.39
Ship length (cm)23.19
Ship width (cm)15.32
Country of OriginUS

Product Variants

ProductModelColorMaterialContact FormHpDepthIp RatingAction TypeAmps RatingPrice
LINEMASTER 2C-30A2-S Clipper 2-Way Pneumatic Valve | CR9NQY 2C-30A2-S--------€167.55
LINEMASTER 635-S Clipper Dpdt Momentary | CR9NQZ 635-SBlack------5/3A€150.48
LINEMASTER 500-AH-1K Control, Foot, On/Off, Variable Speed | CR9NRA 500-AH-1K--------€658.56
LINEMASTER 491-SC36 Compact Spdt-No Momentary 6-Ft Cordset | CR9NRB 491-SC36--------€104.79
LINEMASTER 511-B2OX Foot Pedal | CR9NRC 511-B2OX--------€539.20
LINEMASTER 4H-30H2-SH 4 Way Foot Switch | CR9NRK 4H-30H2-SH--------€605.48
LINEMASTER 511-B2GA Foot Switch | CR9NRL 511-B2GA--------€598.50

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LINEMASTER 511-B2OXGA Foot Pedal
€662.60 /unit