Flat Shipping

Flat Shipping at €24.99 + VAT

LINEMASTER 500-AH-10K Footswitch | CR9NTB

LINEMASTER 500-AH-10K Footswitch

Item: CR9NTB Model: 500-AH-10KCross Ref: 35V876
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€676.68 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFootswitch
Action TypeMomentary Variable Control
Cable EntriesThreaded Entry
Cable Entry Size3/4"-14
Cable Entry TypeNPT
Contact ConfigurationForm C
Contact FormSPDT
Electrical Ratings15A, 125-250V AC, 1/2 hp, 125-250V AC
Electrical Resistance10000 ohms
Housing ColorsOrange
Housing MaterialCast Iron
Includes PotentiometerPotentiometer Included
Shields And GuardsFull shield
Switch ConnectionsQuick Connect Terminal, Solder Terminal
Switch TypeLinear
Wattage2 W

Shipping Info:

Ship weight (kg) 3.375
Ship height (cm)11.1
Ship length (cm)22.86
Ship width (cm)14.94
Country of OriginUS

Product Variants

ProductModelColorMaterialContact FormHpDepthIp RatingAction TypeAmps RatingPrice
LINEMASTER 2C-30A2-S Clipper 2-Way Pneumatic Valve | CR9NQY 2C-30A2-S--------€167.55
LINEMASTER 635-S Clipper Dpdt Momentary | CR9NQZ 635-SBlack------5/3A€150.48
LINEMASTER 500-AH-1K Control, Foot, On/Off, Variable Speed | CR9NRA 500-AH-1K--------€658.56
LINEMASTER 491-SC36 Compact Spdt-No Momentary 6-Ft Cordset | CR9NRB 491-SC36--------€104.79
LINEMASTER 511-B2OX Foot Pedal | CR9NRC 511-B2OX--------€539.20
LINEMASTER 511-B2OXGA Foot Pedal | CR9NRD 511-B2OXGA--------€635.76
LINEMASTER 4H-30H2-SH 4 Way Foot Switch | CR9NRK 4H-30H2-SH--------€605.48

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LINEMASTER 500-AH-10K Footswitch
€676.68 /unit