Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

LINEMASTER 41SH12 Light Duty Foot Switch Momentary Action | AE4JCY 5KX03

LINEMASTER 41SH12 Foot Switch, Momentary, Single Stage, SPDT, Formed Steel Housing

Item: AE4JCY Model: 41SH12Cross Ref: 5KX03
In Stock

Get it by Tuesday, Jun 17

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€184.29 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemLight Duty Foot Switch
Action TypeMomentary
Amps Rating20A
Contact FormSPDT
Cord Length10 ft.
Cord TypeAir Switch
Depth1.281"
Length2 7/8"
MaterialSteel
Width2 3/4"
Ac Contact Rating20A @ 125 to 250V
Contact ConfigurationForm C
Electrical Ratings20A, 125-250V AC, 1 hp, 125V AC, 2 hp, 250V AC
Features(2) Mounting Holes, 9/16" UNF Bulkhead Mount, Isolates Operation From Electrically Live Switch
Foot Guard IncludedNo Guard Included
Hazardous Location SpecificationNot Rated
Horsepower1 hp @ 125V AC, 2 hp @ 250V AC
Housing ColorsBlack
Housing MaterialFormed Steel
Includes PotentiometerNo Potentiometer Included
Ip RatingIP00
Nema Enclosure Rating4
Number Of Pedals1
Overall Depth2.88"
Overall Height2.74"
Overall Width1 7/25"
Power SourcePneumatic
Resistance PropertiesShock Resistant
SeriesAir-Seal Series
StandardsCE, CURUS, ROHS
Switch ActionMomentary
Switch TypeAir Impulse
Switch Type2-Way
Termination Connection TypeQuick Connect

Shipping Info:

Ship weight (kg) 0.4095
Ship height (cm)6.96
Ship length (cm)7.32
Ship width (cm)3.25
HS code8536509065
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LINEMASTER 41SH12 Foot Switch, Momentary, Single Stage, SPDT, Formed Steel Housing
€184.29 /unit