Flat Shipping

Flat Shipping at €24.99 + VAT

LINCOLN 90464 Straight Oil Meter Swivel 1000 Psi | AB4EKJ 1XGR1

LINCOLN 90464 Straight Oil Meter Swivel 1000 Psi

Item: AB4EKJ Model: 90464Cross Ref: 1XGR1
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€76.91 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemStraight Oil Meter Swivel
Operating Pressure1000 psi
Compatible With Manufacturer Model Number2DPN6, 3866, 3867, 3868, 3942, 4283, 6WB33, 6WB34, 6Y878, 6Y912, 774, 775, 776, 867, 876, 877, 878, 881, 883, 899, 946, 967
For Media TypeOils
Housing MaterialSteel
Inlet Size1/2"
Inlet TypeNPT
Outlet Connection Size1/2"
Outlet Connection TypeFNPT
Product TypeStraight Oil Meter Swivel

Shipping Info:

Ship weight (kg) 0.162
Ship height (cm)3.56
Ship length (cm)10.16
Ship width (cm)3.56
HS code8481809015
Country of OriginCN

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LINCOLN 90464 Straight Oil Meter Swivel 1000 Psi
€76.91 /unit