Flat Shipping

Flat Shipping at €24.99 + VAT

H.K. PORTER 0990T Strapping Cutter For 3/4 Inch Width Strap | AE7QUC 6A217

H.K. PORTER 0990T Strapping Cutter For 3/4 Inch Width Strap

Item: AE7QUC Model: 0990TCross Ref: 6A217
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€203.11 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemStrapping Cutter
Grip TypeSpring Action Cushion Grip
Handle TypeSpring Action Cushion Grip
MaterialAlloy Steel
Strap Width3/4"
Tool Length9"
ColorBlack, Red
Compatible StrappingSteel Strapping
Fits Strap Tensile0.035
Fits Strap Width3/4"
Handle Covering MaterialPlastic
Handle GripYes
Overall Length9"
Tool Operation Type1 Handed
Tool StrengthHeavy Duty
Tool TypeCutter Tool
Tool Weight1 lbs.

Shipping Info:

Ship weight (kg) 0.5175
Ship height (cm)4.32
Ship length (cm)24.38
Ship width (cm)9.65
HS code8203406000
Country of OriginUS

Product Details:

    • Strap Gauge (0.035")

Product Variants

ProductModelHandle TypeGrip TypeMaterialPrice
H.K. PORTER 1290G Strapping Cutter For 1 1/4 Inch Width Strap | AE7QUD 6A218 1290GCushion GripCushion GripAlloy Steel€204.08
H.K. PORTER 2690GP Strapping Cutter For 2 Inch Width Strap | AE7QUE 6A219 2690GPCushion GripCushion GripAlloy Steel€424.08

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

H.K. PORTER 0990T Strapping Cutter For 3/4 Inch Width Strap
€203.11 /unit