Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

LINCOLN 5855 Grease Gun Adapter With Recessed Fittings | AF2VBQ 6Y901

LINCOLN 5855 Grease Gun Adapter With Recessed Fittings

Item: AF2VBQ Model: 5855Cross Ref: 6Y901
In Stock

Get it by Thursday, Jun 12

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€79.11 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemGrease Gun Adapter
Connection Thread Size1/8"
Connection Thread TypeNPT
Connection TypeThreaded
Coupler StyleStraight
Coupler TypeFlush-Style Coupler
FeaturesRecessed Straight Extension with Quick Connect Locking Sleeve
For Use WithRecessed Fittings
IncludesExtension Nozzle, Quick Connect Locking Sleeve
Maximum Operating Pressure7000 psi
Overall Depth6"
Product TypeRecessed Grease Extension Adapter

Shipping Info:

Ship weight (kg) 0.135
Ship height (cm)3.56
Ship length (cm)16.26
Ship width (cm)4.32
HS code8479899899
Country of OriginIN

Product Variants

ProductModelMPNPrice
LINCOLN 5859 Grease Gun Adapter 90 Degree With Cars Trucks | AF2VAK 6Y853 58595859€54.34

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LINCOLN 5855 Grease Gun Adapter With Recessed Fittings
€79.11 /unit