Flat Shipping

Flat Shipping at €24.99 + VAT

LINCOLN 5812 Grease Gun Hose Extension 12 Inch 4500 Psi | AF2VBA 6Y882

LINCOLN 5812 Grease Gun Hose Extension 12 Inch 4500 Psi

Item: AF2VBA Model: 5812Cross Ref: 6Y882
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€38.10 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHose Extension
Connection1/8"
Operating Pressure4500 psi
Size12"

Shipping Info:

Ship weight (kg) 0.1125
Ship height (cm)1.52
Ship length (cm)30.48
Ship width (cm)1.52
HS code4009120050
Country of OriginCN

Product Variants

ProductModelSizeOperating PressureConnectionPrice
LINCOLN 5818 Grease Gun Hose Extension 18 Inch 4500 Psi | AF2VBB 6Y883 581818"4500 psi1/8"€47.43

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LINCOLN 5812 Grease Gun Hose Extension 12 Inch 4500 Psi
€38.10 /unit