LINCOLN 1275 Grease Pump With Container 40 Lb. | AF2VBM 6Y898

LINCOLN 1275 Grease Pump With Container 40 Lb.

Item: AF2VBM Model: 1275Cross Ref: 6Y898
In Stock

Get it by Tuesday, Jun 10

€1,525.19 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemGrease Pump with Container
Fits Container Size40 lbs.
Hose Length5 ft.
MaterialSteel
Max. Pressure5000 psi
Volume Per Stroke0.37 oz.
Action TypeLever
Adapter MaterialSteel
Bung Adapter Incl.No
For Media TypeGrease
Housing MaterialSteel
Includes Discharge HoseNo
MeteredNo
Pump Connection Od1"
Spout Inc.No
Suction Tube Inc.Yes

Shipping Info:

Ship weight (kg) 11.025
Ship height (cm)57.91
Ship length (cm)35.31
Ship width (cm)34.8
HS code3403191000
Country of OriginUS

Product Details:

Lincoln 1275 grease pump is ideal for delivering grease to various parts that require consistent lubrication to operate smoothly and prevent wear and tear. It is used in industrial and automotive settings for efficient lubrication of machinery and vehicle components. This high-capacity system is designed to deliver grease to various parts that require consistent lubrication to operate smoothly.

Features:

  • It has steel container construction for structural rigidity and longevity.
  • This grease has handle slot pin switches that offer a choice between high pressure for deep penetration into tight fittings and a high volume.

Frequently Asked Questions:

Q. How do I maintain Lincoln 1275 grease pump?

A. Regular maintenance includes cleaning the nozzle and hose, checking for leaks in the pump system, ensuring the grease container is sealed and free from contaminants, and periodically checking all mechanical parts for wear.

Q. What should I do if the grease pump stops working efficiently?

A. Check for clogs in the hose or nozzle, ensure there is enough grease in the container, and verify that all connections are secure.

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LINCOLN 1275 Grease Pump With Container 40 Lb.
€1,525.19 /unit