Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

LINCOLN 1162 Air Grease Gun Single Shot 6000 Psi | AB9WCQ 2FRU5

LINCOLN 1162 Air Grease Gun Single Shot 6000 Psi

Item: AB9WCQ Model: 1162Cross Ref: 2FRU5
In Stock

Get it by Tuesday, Jun 10

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€210.26 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemAir-Operated Grease Gun
Bulk Capacity16 oz.
Cartridge Capacity14.5 oz.
Grease TypeUp To And Including NLGI Grade 2 Greases
Hose Length30"
Max. Operating Pressure6000 psi
Nozzle Extension TypeFlex Hose
Pipe Length1 1/2"
Tool Length17"
Tube ColorGray
Tube MaterialSteel
Air Inlet Size1/4"
Air Inlet Thread TypeNPT
Barrel ColorGray
Barrel MaterialSteel
Dispensing Tip MaterialSteel
FeaturesAccessible
Flex Hose Length30"
Hose Connection Thread TypeNPT
IncludesFiller Nipple and Bleeder Valve
Loading MethodCartridge
Nozzle TypeFlexible
Rigid Hose Length1 1/2"

Shipping Info:

Ship weight (kg) 2.538
Ship height (cm)43.18
Ship length (cm)18.8
Ship width (cm)7.62
HS code8479899899
Country of OriginTW

Product Details:

    • Air Input Range (40 to 150 psi)
    • Pressure Ratio (40:1)
    • Single Shot / Continuous Shot (Single Shot)

Product Variants

ProductModelMax. Operating PressureNozzle Extension TypeTool LengthCartridge CapacityBulk CapacityTube ColorPrice
LINCOLN G120 Air Grease Gun Single Shot 4800 Psi | AF2NMN 6WA99 G1204800 psiRigid Pipe16 1/2"14.5 oz.16 oz.Gray€78.64

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LINCOLN 1162 Air Grease Gun Single Shot 6000 Psi
€210.26 /unit