Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

LINCOLN 1147 Grease Gun Lever Handle 10000 Psi | AF2VBJ 6Y892

LINCOLN 1147 Grease Gun Lever Handle 10000 Psi

Item: AF2VBJ Model: 1147Cross Ref: 6Y892
In Stock

Get it by Tuesday, Jun 10

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€82.41 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemGrease Gun
Bulk Capacity16 oz.
Cartridge Capacity14.5 oz.
Grease Gun Handle StyleLever
Hose Length18"
Max. Operating Pressure10000 psi
Nozzle Extension TypeFlex Hose
Strokes Per Oz.33
Tether CapableNot Tether Capable
Tool Length21 3/4"
Tube ColorBlue
Tube MaterialMetal
Barrel ColorBlue
Barrel Length21 3/4"
Barrel MaterialMetal
FeaturesJam Proof Handle Mechanism
Flexible Hose Length18"
Loading MethodCartridge
Maximum Operating Pressure6000 psi
Nozzle TypeFlexible
Product TypeManual Grease Gun
Resistance PropertiesScoring Resistant
StandardsCALIFORNIA PROPOSITION 65

Shipping Info:

Ship weight (kg) 2.07
Ship height (cm)8.38
Ship length (cm)37.34
Ship width (cm)25.65
HS code8479899899
Country of OriginIN

Product Details:

Lincoln 1147 grease gun is used to keep motors and mechanical equipment well-oiled. It provides precise control to deliver the right amount of lubrication exactly where it's required.

Features:

  • Lincoln 1147 heavy-duty lever-action manual grease gun comes with an 18-inch flexible hose to meet all lubrication needs.
  • It is manufactured for rugged jobs with a cast iron pump head, accurate fit plunger and extra heavy follower spring.
  • It has a heavy-duty follower spring that provides positive priming and uninterrupted pumping action.
  • This Lincoln 1147 grease gun features a jam-proof lever mechanism that provides years of trouble-free service.
  • It features a premium dual-lip follower that eradicates grease bypass for a neater work environment and maximum utilisation of grease.
  • It comes with a convenient check valve that permits easy cleaning of hardened and / or harmful grease.

Frequently Asked Questions:

Q. What type of grease can this grease gun be used with?

A. It is recommended to use this gun with greases having up to NLGI #2 consistency.

Q. How can we store a grease gun so it doesn't leak?

A. The grease tubes or cartridges should be stored vertically with the cap on, preventing oil from leaking out of the tube. When the grease cartridge is not used, the grease gun should be depressurised and kept horizontally in a spot that is clean, cool and dry.

Q. What is the maximum operating pressure of this Lincoln 1147 grease gun?

A. 10000 PSI is the maximum operating pressure of this aLincoln 1147 grease gun.

Product Variants

ProductModelNozzle Extension TypeMax. Operating PressureBulk CapacityTube MaterialTube ColorPipe LengthTool LengthStrokes Per Oz.Price
LINCOLN 1142CLR Grease Gun Lever 7500 Psi 16 Oz. | AC9YHA 3LKR6 1142CLRRigid Pipe7500 psi16 oz.Polycarbonate-2"-33€125.30
LINCOLN G102 Grease Gun Lever Handle 8000 Psi | AF2NMJ 6WA95 G102Rigid Pipe8000 psi16 oz.MetalBlack6"21 3/4"34€49.90
LINCOLN 1145 Grease Gun Lever Dual 4000 Or 7000 Psi | AF2NMK 6WA96 1145Rigid Pipe4000 psi, 7000 psi21 oz.MetalSilver6"25 1/4"-€137.38
LINCOLN 1013 Grease Gun Lever Dual 4000 Or 7000 Psi | AF2VBD 6Y886 1013Rigid Pipe4000 psi, 7000 psi16 oz.MetalSilver6"22 7/8"-€93.32
LINCOLN 1035 Grease Gun Lever Handle 7000 Psi | AF2VBE 6Y887 1035Rigid Pipe7000 psi21 oz.MetalSilver6"27 1/4"25€287.46
LINCOLN 1142 Grease Gun Lever Handle 10000 Psi | AF2VBF 6Y888 1142Rigid Pipe10000 psi16 oz.MetalBlue6"21 3/4"33€52.56
LINCOLN 1148 Grease Gun Lever Handle 10000 Psi | AF2VBG 6Y889 1148Rigid Pipe10000 psi16 oz.MetalBlue6"21 3/4"33€72.74

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LINCOLN 1147 Grease Gun Lever Handle 10000 Psi
€82.41 /unit