Flat Shipping

Flat Shipping at €24.99 + VAT

LINCOLN ELECTRIC KP4752-532 Collet Body, For 5/32 Inch | CR9KTV

LINCOLN ELECTRIC KP4752-532 Collet Body, For 5/32 Inch Size

Item: CR9KTV Model: KP4752-532Cross Ref: 61VA25
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€12.71 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCollet Body
Compatible With BrandLincoln
For Electrode ShapeRound
For Max. Electrode Dia.0.156" , 5/32"
For Tig Torch Model17, 17F, 17FV, 17FVB, 17HP, 17HPV, 17V, 18, 18-90, 18HP, 18P, 18V, 26, 26F, 26FV, 26FVB, 26HP, 26HPV, 26V, 301525, 301526, CS410A, HW-17, HW-17F, HW-17R, HW-26, HW-26F, HW-26R, PTA-17, PTA-17F, PTA-17FV, PTA-17V, PTA-26, PTA-26F, PTA-26FV, PTA-26V, PTW-18, WP-17, WP-17F, WP-17FV, WP-17-PSH, WP-17V, WP-17V-PSH, WP-18, WP-18V, WP-26, WP-26F, WP-26FV, WP-26V, WP-R17F, WP-R17FV, A35HP, WP-R26F, WP-R26FV
MaterialCopper Alloy
ProcessTIG Welding
Reference Number406488
Tig Torch SetupNon-Gas Lens
TypeCollet Body
For Tig Torch Series17, 18, 26, A-150, A-200, A-250, HW-17, HW-26, PTA-17, A35HP, PTA-26, PTW-18, W-350, W-410

Shipping Info:

Ship weight (kg) 0.045
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginCN

Product Variants

ProductModelFor Max. Electrode Dia.MaterialTypeProcessTig Torch SetupPrice
LINCOLN ELECTRIC KP4751-020 Collet Body, For 0.02 Inch | CR9KTL KP4751-0200.02"Copper AlloyCollet BodyTIG WeldingNon-Gas Lens€7.88
LINCOLN ELECTRIC KP4752-040 Collet Body, For 0.04 Inch | CR9KTM KP4752-0401/25"Copper AlloyCollet BodyTIG WeldingNon-Gas Lens€9.86
LINCOLN ELECTRIC KP4751-040 Collet Body, For 0.04 Inch | CR9KTN KP4751-0401/25"--TIG WeldingNon-Gas Lens€7.88
LINCOLN ELECTRIC KP4751-116 Collet Body, For 1/16 Inch | CR9KTP KP4751-1160.062"Copper AlloyCollet BodyTIG WeldingNon-Gas Lens€7.80
LINCOLN ELECTRIC KP4752-18 Collet Body, For 1/8 Inch | CR9KTQ KP4752-181/8"Copper AlloyCollet BodyTIG WeldingNon-Gas Lens€9.86
LINCOLN ELECTRIC KP4751-18 Collet Body, For 1/8 Inch | CR9KTR KP4751-181/8"Copper AlloyCollet BodyTIG WeldingNon-Gas Lens€7.83
LINCOLN ELECTRIC KP4752-332 Collet Body, For 3/32 Inch | CR9KTT KP4752-3320.094"Copper AlloyCollet BodyTIG WeldingNon-Gas Lens€9.77

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LINCOLN ELECTRIC KP4752-532 Collet Body, For 5/32 Inch Size
€12.71 /unit