Flat Shipping

Flat Shipping at €24.99 + VAT

LINCOLN ELECTRIC KP4750-116 Collet, For 1/16 Inch | CR9KUC

LINCOLN ELECTRIC KP4750-116 Collet, For 1/16 Inch Size

Item: CR9KUC Model: KP4750-116Cross Ref: 61VA11
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€6.24 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCollet
Collet TypeStandard Collet
Compatible With BrandLincoln
For Max. Electrode Dia.0.062" , 1/16"
For Tig Torch Model17, 17F, 17FV, 17FVB, 17HP, 17HPV, 17V, 18, 18-90, 18HP, 18P, 18V, 20FHD, 25, 26, 26F, 26FV, 26FVB, 26HP, 26HPV, 26V, CS410A, HW-17, HW-17F, HW-17R, HW-26, HW-26F, HW-26R, PTA-17, PTA-17F, PTA-17FV, PTA-17V, PTA-26, PTA-26F, PTA-26FV, PTA-26V, PTW-18, WP-17, WP-17F, WP-17FV, WP-17-PSH, WP-17V, WP-17V-PSH, WP-18, WP-18SC, WP-18V, WP-225, WP-26, WP-26F, WP-26FV, WP-26V, WP-R17F, WP-R17FV, WP-R26F, WP-R26FV, A35HP
MaterialCopper
ProcessTIG Welding
Reference Number10N23
Tig Torch ApplicationGas Lens, Large Diameter Gas Lens, Non-Gas Lens
Tig Torch SetupNon-Gas Lens, Gas Lens, Large Diameter Gas Lens
TypeStandard Collet

Shipping Info:

Ship weight (kg) 0.0315
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginCN

Product Variants

ProductModelFor Max. Electrode Dia.MaterialTypeProcessCollet TypePrice
LINCOLN ELECTRIC KP4750-020 Collet, For 0.02 Inch | CR9KTY KP4750-0200.02"CopperStandard ColletTIG WeldingStandard Collet€5.41
LINCOLN ELECTRIC KP4749-020 Collet, For 0.02 Inch | CR9KTZ KP4749-0200.02"CopperStandard ColletTIG WeldingStandard Collet€4.36
LINCOLN ELECTRIC KP4750-040 Collet, For 0.04 Inch | CR9KUA KP4750-0401/25"CopperStandard ColletTIG WeldingStandard Collet€5.34
LINCOLN ELECTRIC KP4749-040 Collet, For 0.04 Inch | CR9KUB KP4749-0401/25"CopperStandard ColletTIG WeldingStandard Collet€4.00
LINCOLN ELECTRIC KP4749-116 Collet, For 1/16 Inch | CR9KUD KP4749-1160.062"CopperStandard ColletTIG WeldingStandard Collet€4.03
LINCOLN ELECTRIC KP4750-18 Collet, For 1/8 Inch | CR9KUE KP4750-181/8"CopperStandard ColletTIG WeldingStandard Collet€4.91
LINCOLN ELECTRIC KP4749-18 Collet, For 1/8 Inch | CR9KUF KP4749-181/8"CopperStandard ColletTIG WeldingStandard Collet€4.05

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LINCOLN ELECTRIC KP4750-116 Collet, For 1/16 Inch Size
€6.24 /unit