Flat Shipping

Flat Shipping at €24.99 + VAT

LINCOLN ELECTRIC KP3360-1 Extended Reach Gas Diffuser, Magnum Pro, Extended Reach | CR9KXF

LINCOLN ELECTRIC KP3360-1 Extended Reach Gas Diffuser, Magnum Pro, Extended Reach

Item: CR9KXF Model: KP3360-1Cross Ref: 61UZ73
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€26.18 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemGas Diffuser
Compatible With SeriesMagnum Pro 250, Magnum Pro 350, Magnum Pro Curve 200, Magnum Pro Curve 300
Connection TypeThreaded
Diffuser To Tip RelationshipExtended Reach
FeaturesExtended Reach
Fits BrandLincoln
Max. Amps350A
ProcessFlux Cored Welding, MIG Welding
Compatible With BrandLincoln
For Mig Gun ModelK2651-1, K2651-2, K2651-2-6-45, K2651-3, K2651-4, K2652-1, K2652-2, K2652-2-10-45, K2652-3, K2652-4, K2950-1, K2950-2, K2950-2-10-45, K2951-1, K2951-2, K2951-2-10-116, K2951-2-10-45, K2951-2-6-45, K2951-3, K2951-4, K3092-1, K3092-2, K3092-3, K3092-4, K3130-1, K3130-2, K3130-3, K3130-4, K3131-1, K3131-2, K3131-3, K3131-4, K3132-1, K3132-2, K3132-3, K3132-4
For Mig Gun SeriesMagnum Pro 250, Magnum Pro 350, Magnum Pro Curve 200, Magnum Pro Curve 300
Gas Diffuser NumberKP3360-1
Gas Diffuser SeriesMagnum Pro

Shipping Info:

Ship weight (kg) 0.0675
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginCN

Product Variants

ProductModelConnection TypeMax. AmpsDuty RatingMaterialConnection Thread TypeMaximum Wire Dia.Minimum Wire Dia.Diffuser To Tip RelationshipPrice
LINCOLN ELECTRIC KP3141-1 Light Duty Gas Diffuser, Magnum Pro | CR9KXC KP3141-1Threaded350ALight Duty-----€14.96
LINCOLN ELECTRIC KP3155-1 Recessed Gas Diffuser, Magnum Pro | CR9KXD KP3155-1Threaded550A------€15.41
LINCOLN ELECTRIC KP3076-1 Gas Diffuser, Magnum Pro, Magnum Pro 100L/100SG/175L MIG Gun | CR9LMF KP3076-1Threaded-------€13.51
LINCOLN ELECTRIC KP2746-1 Gas Diffuser, Magnum Pro, Magnum Pro 250/250L/350, Pro Curve 200/300 MIG Gun | CR9LMG KP2746-1Threaded350AStandardCopperThreaded0.045"0.045"-€17.60
LINCOLN ELECTRIC KP2747-1 Gas Diffuser, Magnum Pro, Magnum Pro 450/550, Pro Curve 400 MIG Gun | CR9LMH KP2747-1Threaded550AStandard-----€19.13
LINCOLN ELECTRIC KP2746-2 Gas Diffuser, Magnum Pro, Magnum Pro 250/250L/350, Pro Curve 200/300 MIG Gun | CR9LMJ KP2746-2Slip On350AStandard-----€15.94

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LINCOLN ELECTRIC KP3360-1 Extended Reach Gas Diffuser, Magnum Pro, Extended Reach
€26.18 /unit