Flat Shipping

Flat Shipping at €24.99 + VAT

LINCOLN ELECTRIC KP2853-3 Cartridge Kit, Viking 700G/1840 Series, W4-13, 3 3/4 Inch Plate Length | CR9KTG

LINCOLN ELECTRIC KP2853-3 Cartridge Kit, W4-13, 3 3/4 Inch Plate Length

Item: CR9KTG Model: KP2853-3Cross Ref: 54EF07
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€496.69 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCartridge Kit
Compatible With Mfr. Model No.K3023-3, K3173-3, K4175-3
Compatible With Series1840, Viking 700G
FeaturesReplacement ADF Cartridge For Lincoln Electric Viking 700G/1840 Series Welding Helmet. Package Of 1
Fits BrandLincoln Electric
For Use WithViking 700G/1840 Series
For Use With Grainger Item Number54EE88
For Use With Mfr. Model NumberK3023-3, K3173-3, K4175-3
FunctionReplacement Part
Includes(1) Cartridge Kit
MagnificationNo
Plate Length3 3/4"
Plate Thickness1/25"
Plate Width3 1/2"
Welding Shade DesignationW4-13
Compatible With BrandLincoln Electric
Compatible With Grainger Part Number54EE88
Compatible With Manufacturer Model NumberK3023-3, K3173-3, K4175-3
StandardsANSI

Shipping Info:

Ship weight (kg) 0.189
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginCN

Product Variants

ProductModelPlate LengthMagnificationPlate WidthPlate ThicknessWelding Shade DesignationPrice
LINCOLN ELECTRIC KP2932-3 Cartridge Kit, Viking 2450 Series, W4-13, 4 Inch Plate Length, 3 1/2 Inch Plate Wd | CR9KTF KP2932-34"No3 1/2"1/25"W4-13€617.87
LINCOLN ELECTRIC KP3045-3 Cartridge Kit, Viking 3350 Series, W4-13, 4 Inch Plate Length, 3 1/2 Inch Plate Wd | CR9KTH KP3045-34"No3 1/2"1/25"W4-13€760.89

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LINCOLN ELECTRIC KP2853-3 Cartridge Kit, W4-13, 3 3/4 Inch Plate Length
€496.69 /unit