Flat Shipping

Flat Shipping at €24.99 + VAT

LINCOLN ELECTRIC KP2844-4 Nozzle, 60 A | CR9MAT

LINCOLN ELECTRIC KP2844-4 Nozzle, 60 A

Item: CR9MAT Model: KP2844-4Cross Ref: 61UZ45
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€27.10 /unit
This product can only be shipped in multiples of 5
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemNozzle
Compatible With Plasma GasAir
Cutting ConfigurationStandoff Cutting
Fits BrandLincoln
For Material TypeAluminum, Mild Steel, Stainless Steel
For Plasma Cutter ModelK2808-1
For Plasma Cutter SeriesTomahawk 1000
For Plasma Torch ModelK2848-1
For Plasma Torch TypeHandheld, Machine , Handheldmachine
MaterialCopper
Max. Amps60A
ProcessPlasma Cutting
Welding ProcessesPlasma Cutting

Shipping Info:

Ship weight (kg) 0.1125
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelMax. AmpsFor Plasma Torch TypeProcessMaterialPrice
LINCOLN ELECTRIC KP4141-7 Nozzle, 100 A | CR9LZK KP4141-7100AHandheldmachinePlasma CuttingCopper€16.64
LINCOLN ELECTRIC KP2842-2 Nozzle, 25 A | CR9LZL KP2842-225AHand HeldPlasma CuttingCopper€8.89
LINCOLN ELECTRIC KP4141-4 Nozzle, 40 A | CR9LZY KP4141-440AHandheldmachinePlasma CuttingCopper€18.47
LINCOLN ELECTRIC KP2843-2 Nozzle, 40 A | CR9LZZ KP2843-240AHandheldmachinePlasma CuttingCopper€18.59
LINCOLN ELECTRIC KP2844-3 Nozzle, 50 A | CR9MAR KP2844-350AHandheldmachinePlasma CuttingCopper€17.58
LINCOLN ELECTRIC KP4141-6 Nozzle, 80 A | CR9MAU KP4141-680AHandheldmachinePlasma CuttingCopper€16.64
LINCOLN ELECTRIC KP2844-2 Nozzle, LC65 | CR9MBP KP2844-240AHandheldmachinePlasma CuttingCopper€17.58

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LINCOLN ELECTRIC KP2844-4 Nozzle, 60 A
€27.10 /unit