Flat Shipping

Flat Shipping at €24.99 + VAT

LINCOLN ELECTRIC KP2843-8 Gouge Shield, Lincoln LC40 Plasma Torch, 40 A | CR9LMZ

LINCOLN ELECTRIC KP2843-8 Gouge Shield, Lincoln LC40 Plasma Torch, 40 A

Item: CR9LMZ Model: KP2843-8Cross Ref: 61UZ40
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€54.08 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemGouge Shield
Compatible With Plasma GasAir
Cutting ConfigurationGouging
Fits BrandLincoln
For Plasma Cutter ModelK2807-1
For Plasma Cutter SeriesTomahawk 625
For Plasma Torch ModelK2847-1
For Plasma Torch TypeHandheld, Machine
Max. Amps40A
ProcessPlasma Cutting
Shield TypeGouge Shield
Welding ProcessesPlasma Cutting
Compatible With BrandLincoln
For Plasma Torch SeriesLC40 Series
Maximum Amperage40A

Shipping Info:

Ship weight (kg) 0.0837
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelMax. AmpsFor Plasma Torch TypeCutting ConfigurationShield TypeProcessPrice
LINCOLN ELECTRIC KP4141-17 Gouge Shield, Lincoln LC105 Plasma Torch, 100 A | CR9LMY KP4141-17100AHandheld, MachineGougingGouge ShieldPlasma Cutting€51.46
LINCOLN ELECTRIC KP2844-12 Gouge Shield, Lincoln LC65 Plasma Torch, 60 A | CR9LNA KP2844-1260AHand HeldGougingGouge ShieldPlasma Cutting€61.85
LINCOLN ELECTRIC KP2844-13 Gouge Shield, Lincoln LC65 Plasma Torch, 60 A, Lincoln | CR9LNB KP2844-1360AHandheld, MachineGougingGouge ShieldPlasma Cutting€65.60

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LINCOLN ELECTRIC KP2843-8 Gouge Shield, Lincoln LC40 Plasma Torch, 40 A
€54.08 /unit