Flat Shipping

Flat Shipping at €24.99 + VAT

LINCOLN ELECTRIC KP2843-10 Standoff Cutting Guide | CR9MDK

LINCOLN ELECTRIC KP2843-10 Standoff Cutting Guide

Item: CR9MDK Model: KP2843-10Cross Ref: 61UZ34
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€31.44 /unit
This product can only be shipped in multiples of 2
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCutting Guide
Compatible With BrandLincoln
Cutting ConfigurationDrag Cutting , Standoff Cutting Guide
Cutting Guide TypeDrag Cutting , Standoff Cutting Guide
Fits BrandLincoln
For Plasma Torch ModelK2847-1, K2848-1
IncludesGenuine Lincoln Electric Plasma Consumables
Number Of Pieces2
ProcessPlasma Cutting
Welding ProcessesPlasma Cutting
For Plasma Torch SeriesLC40, LC40M, LC65, LC65M Series

Shipping Info:

Ship weight (kg) 0.0225
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelCutting ConfigurationCutting Guide TypeProcessPrice
LINCOLN ELECTRIC KP2842-5 Standoff Cutting Guide, For LC25 Series | CR9MDJ KP2842-5Drag CuttingStandoff Cutting GuidePlasma Cutting€21.96

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LINCOLN ELECTRIC KP2843-10 Standoff Cutting Guide
€31.44 /unit