Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

LINCOLN ELECTRIC KP1959-1 Liner 035 Aluminium Wire 100l Gun | AE9FGP 6JDY3

LINCOLN ELECTRIC KP1959-1 Liner 035 Aluminium Wire 100l Gun

Item: AE9FGP Model: KP1959-1Cross Ref: 6JDY3
In Stock

Get it by Thursday, Jun 12

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€154.51 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemAluminum Welding Gun Liner
ColorBlack
Compatible With BrandLincoln
Compatible With SeriesMagnum 100L, Magnum Pro 100L, Magnum Pro 175L
For Use WithLincoln Electric'S Magnum 100 Gun And Cable
MaterialAluminum
Maximum Wire Diameter0.035"
Size0.035"
Wire Size0.035"
For Mig Gun ModelK4528-1, K4528-1-8P, K4529-1, K4871-1, K4872-1, K530-3, K530-5, K530-6
For Mig Gun SeriesMagnum 100L, Magnum Pro 100L, Magnum Pro 175L
Liner ModelKP1959-1
Liner SeriesMagnum 100L
Max. Wire Dia.0.035"
Overall Length15 ft.
ProcessMIG Welding (GMAW)

Shipping Info:

Ship weight (kg) 0.0675
Ship height (cm)2.54
Ship length (cm)17.78
Ship width (cm)17.78
HS code7605190000
Country of OriginUK

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LINCOLN ELECTRIC KP1959-1 Liner 035 Aluminium Wire 100l Gun
€154.51 /unit