Flat Shipping

Flat Shipping at €24.99 + VAT

LINCOLN ELECTRIC KP1696-2 Drive Roll Kit Solid Wire 040 1.0MM | AE9FGK 6JDX8

LINCOLN ELECTRIC KP1696-2 Drive Roll Kit Solid Wire 040 1.0MM

Item: AE9FGK Model: KP1696-2Cross Ref: 6JDX8
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€154.47 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSolid Drive Roll Kit
ApplicationWire Feeding
Compatible With BrandLincoln
For Welder ModelK2403-2, K2816-2, K3068-1, K4023-1, K4023-2
For Wire Feeder ModelK2327-4, K2327-5, K2327-6, K2327-7, K2536-4, K2536-5, K2613-5, K2614-5, K2614-6, K2999-1, K3289-1, K4101-1, K4101-2, K4266-1, K4266-2, K4266-3, K4267-2, K4267-3, K4267-4, K4267-5
For Wire TypeSolid
IncludesWire Inlet Guide
Minimum Wire DiameterNot Applicable
Number Of Drive Rolls2
Size0.04"
Wire Size0.04"

Shipping Info:

Ship weight (kg) 0.261
Ship height (cm)6.35
Ship length (cm)12.19
Ship width (cm)11.18
HS code8468905000
Country of OriginUS

Product Variants

ProductModelWire SizeSizeFor Wire TypeNumber Of Drive RollsApplicationPrice
LINCOLN ELECTRIC KP1696-030S Drive Roll Kit Wire 023-030 Inch 0.6-0.8MM | AE9FGF 6JDX4 KP1696-030S0.03"-Solid2Wire Feeding€120.64
LINCOLN ELECTRIC KP1696-035S Drive Roll Kit Solid Wire 035 0.9MM | AE9FGG 6JDX5 KP1696-035S0.035"0.045"Solid2Wire Feeding€114.64
LINCOLN ELECTRIC KP1696-045S Drive Roll Kit Solid Wire 045 1.2MM | AE9FGH 6JDX6 KP1696-045S0.045"0.045"Solid2Wire Feeding€114.64
LINCOLN ELECTRIC KP1696-1 Drive Roll Kit Solid 035-045 0.9-1.2MM | AE9FGJ 6JDX7 KP1696-10.035" to 0.045"-Solid2Wire Feeding€114.64

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LINCOLN ELECTRIC KP1696-2 Drive Roll Kit Solid Wire 040 1.0MM
€154.47 /unit