LINCOLN ELECTRIC KP1673-1 Disposable Cartridge Filter, Prism Mobile/Prism Wall-Mount | CR9LFZ

LINCOLN ELECTRIC KP1673-1 Disposable Cartridge Filter, Prism Mobile/Prism Wall-Mount

Item: CR9LFZ Model: KP1673-1Cross Ref: 797V31
In Stock

Get it by Thursday, Jun 12

€1,063.58 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCartridge Filter
FeaturesStandard Replacement Longlife Filter With Extracoat Treatment
Filter Efficiency99.8%
Filter TypeDisposable Cartridge Filter
Overall Depth21.7"
Overall Height23.7"
Overall Width21.7"
Compatible Extractor Manufacturer Part NumberK1653-4,K1653-5,K1654-4,K1654-5,K1654-6,K1741-3,K1741-4,K2497-12,K2497-14,K2497-15,K2497-16
Compatible Extractor SeriesPrism Mobile, Prism Wall Mount
Filter Merv Rating14

Shipping Info:

Ship weight (kg) 5.715
Ship height (cm)60.2
Ship length (cm)55.12
Ship width (cm)55.12
Country of OriginLV

Product Variants

ProductModelFilter TypeOverall HeightOverall DepthOverall WidthPrice
LINCOLN ELECTRIC KP1852-1 Activated Carbon Filter, Prism Mobile/Prism Wall-Mount | CR9KQY KP1852-1Activated Carbon Filter1/5"79"23 3/5"€97.11
LINCOLN ELECTRIC KP2389-1 Activated Carbon Filter, X-Tractor Mini | CR9KQZ KP2389-1Activated Carbon Filter4/5"--€121.42
LINCOLN ELECTRIC KP3551-1 Discharge Filter, Prism Down Draft | CR9LFY KP3551-1Discharge Filter---€298.33
LINCOLN ELECTRIC KP1673-9 Disposable Cartridge Filter, Prism Mobile/Prism Wall-Mount, Merv 16 | CR9LGA KP1673-9Disposable Cartridge Filter---€1,653.98
LINCOLN ELECTRIC KP2390-5 Filter One-Pak, X-Tractor Mini | CR9LGB KP2390-5Filter One Pak---€540.46
LINCOLN ELECTRIC KP1673-5 Filter, Spark Arrestor, Prism Mobile/Prism Wall-Mount | CR9LGC KP1673-5Spark Arrestor---€167.95
LINCOLN ELECTRIC KP1673-2 Reusable Cartridge Filter, Prism Mobile With Mechanized Cleaning, Merv 14 | CR9LGD KP1673-2Reusable Cartridge Filter23 1/2"--€754.77

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LINCOLN ELECTRIC KP1673-1 Disposable Cartridge Filter, Prism Mobile/Prism Wall-Mount
€1,063.58 /unit