Flat Shipping

Flat Shipping at €24.99 + VAT

LINCOLN ELECTRIC KP1505-040S Drive Roll Kit, 4-Roll, 0.04 Inch, V-Groove, 0.04 In | CR9KXR

LINCOLN ELECTRIC KP1505-040S Drive Roll Kit, 4-Roll, 0.04 Inch Size, V-Groove

Item: CR9KXR Model: KP1505-040SCross Ref: 61UY40
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€177.06 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDrive Roll Kit
Compatible With BrandLincoln
Drive Roll TypeV Groove
Fits BrandLincoln
For Wire Feeder ModelK1499-3, K1521-7, K1559-3, K1564-4, K1780-3, K2230-1, K2316-1, K3002-2, K3328-1, K3328-12, K3328-13, K3328-3, K3328-7, K3330-1, K3330-10, K3330-3, K3330-5, K3330-7, K3560-1, K3561-1, K3883-1, K3883-11, K3883-12, K3883-13, K3883-14, K3883-2, K3883-4, K3883-5, K3883-6, K5000-2, K5000-3, K5002-2, K5002-5
For Wire TypeSolid
IncludesWire Inlet Guide
Max. Wire Dia.1/25"
Minimum Wire DiameterNot Applicable
Number Of Drive Rolls4
ProcessMIG Welding
TypeDrive Roll Kit
For Wire Feeder SeriesAutoDrive 4R100, AutoDrive 4R220, DH-10, FlexFeed 74 HT, FlexFeed 84 Dual, FlexFeed 84 Single, LF-74, LN-10, Power Feed 10M, Power Feed 10M Dual, Power Feed 10R, Power Feed 84 Dual, Power Feed 84 Single
Maximum Wire Diameter1/25"

Shipping Info:

Ship weight (kg) 0.3753
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginUS

Product Variants

ProductModelTypeNumber Of Drive RollsFor Wire TypeMax. Wire Dia.Drive Roll TypeSizeMinimum Wire Dia.Wire SizePrice
LINCOLN ELECTRIC KP1697-068 Drive Roll Kit 068 Or 072 Solid | AA4AJE 12C049 KP1697-068-2---0.068"0.068"-€132.94
LINCOLN ELECTRIC KP1697-5/64 Drive Roll Kit 5/64 Solid Wire | AA4AJF 12C050 KP1697-5/64-2Solid--0.078"Not Applicable-€132.94
LINCOLN ELECTRIC KP1899-2 Drive Roll Kit | AH2HDL 28YJ56 KP1899-2-----1/16" to 5/64"--€350.24
LINCOLN ELECTRIC KP1899-4 Drive Roll Kit | AH2HDN 28YJ58 KP1899-4-----0.045" to 0.052"--€360.65
LINCOLN ELECTRIC KP655-052S Drive Roll Kit Solid 0.045 to 0.052 Inch | AH4UYU 35LV77 KP655-052SSolid------0.045" to 0.052"€309.40
LINCOLN ELECTRIC KP1505-045S Drive Roll Kit Solid 0.045 Inch Wire | AH4UYV 35LV78 KP1505-045SSolid4Solid----0.045"€166.58
LINCOLN ELECTRIC KP1507-3/64A Drive Roll & Inlet Guide Kit, 4-Roll, 3/64 Inch, U-Groove | CR9KXL KP1507-3/64ADrive Roll Kit4Aluminum0.047"U Groove---€608.48

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LINCOLN ELECTRIC KP1505-040S Drive Roll Kit, 4-Roll, 0.04 Inch Size, V-Groove
€177.06 /unit