Flat Shipping

Flat Shipping at €24.99 + VAT

LINCOLN ELECTRIC KH641 Welding Gloves, Wing Thumb, Leather, L Glove Size, MIG/Stick, Gray, 1 PR | CR9MGY

LINCOLN ELECTRIC KH641 Welding Gloves, Wing Thumb, Leather, L Glove Size, MIG/Stick, Gray, 1 PR

Item: CR9MGY Model: KH641Cross Ref: 49CE30
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€21.75 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemWelding Gloves
Backing MaterialLeather
ColorGray
Glove CutGunn
Glove Leather GradeA
SizeL
Stitching MaterialKevlar
Cuff MaterialCowhide
Glove Back MaterialLeather
Glove Backing MaterialLeather
Glove SizeL
Thumb StyleWing
Welding Glove ApplicationMIG, Stick

Shipping Info:

Ship weight (kg) 0.3645
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginCN

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LINCOLN ELECTRIC KH641 Welding Gloves, Wing Thumb, Leather, L Glove Size, MIG/Stick, Gray, 1 PR
€21.75 /pack