Flat Shipping

Flat Shipping at €24.99 + VAT

LINCOLN ELECTRIC K639-1 Suction Head Manual 12 Inch | AE9FFH 6JDV0

LINCOLN ELECTRIC K639-1 Suction Head Manual 12 Inch

Item: AE9FFH Model: K639-1Cross Ref: 6JDV0
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€622.84 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSuction Head
Compatible Extractor Manufacturer Part NumberEM7603001700,EM7608001700
Compatible Extractor SeriesSeries Miniflex
Hose Inside Diameter1 3/4"
Nozzle Width12.25"
Overall Length12"
Product TypeSuction Nozzle

Shipping Info:

Ship weight (kg) 1.35
Ship height (cm)11.43
Ship length (cm)32.77
Ship width (cm)25.15
HS code8508700000
Country of OriginNO

Product Details:

    • Characteristics: 12 Inch Wide

Product Variants

ProductModelMPNPrice
LINCOLN ELECTRIC K639-5 Suction Head 6 Inch Flex Arm | AE9FFK 6JDV3 K639-5K639-5€761.23

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LINCOLN ELECTRIC K639-1 Suction Head Manual 12 Inch
€622.84 /unit