LINCOLN ELECTRIC K4261-3 735 cfm, 13 ft Arm Length, MERV 14, Prism | CR9KRF

LINCOLN ELECTRIC K4261-3 Fume Extractor, 735 cfm, 13 ft Arm Length, MERV 14, Prism

Item: CR9KRF Model: K4261-3Cross Ref: 797V62
In Stock

Get it by Wednesday, Jun 11

€9,238.92 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFume Extractor
Extraction Arm Diameter8"
Extraction Max. Arm Length13 ft.
Features3-D Pleated Filter Structureflexible Single Arm Configuration To Meet Application Requirementsgenerously Sized Filters Allow For Lower Operational Costsreduction Of Dust And Dirt In Operator Work Environmentspark Arrestor Functions As A Pre-Filter For Larger-Sized Particulate
Filter Area538 sq. ft.
Filter TypeSpark Arrestor, Disposable Cartridge Filter
For Use With Mfr. Model NumberKP1673-1KP1673-5
Housing Depth28"
Housing Height36"
Housing Width32"
IncludesFilter, K1494-2 Starter Overload Switch, K1654-4 Base Unit, K1656-9 Prism 2400 1 Hp Stationary Fan, K1657-1 Wall Mounting Bracket, Kp1673-1, Kp1673-5, Kp1673-9, Merv 14, Merv 16 (He), Nano, Pre-Filter, Prism Mobile And Prism Wall Mount
Includes Extraction ArmYes
Input Voltage115V AC
Max. Airflow735 CFM
Maximum Motor Hp1 hp
Mfr. SeriesPRISM Series
Mounting LocationWall
Number Of Extraction Arms1
Safety FeaturesBuilt In Spark Arrestance
Maximum Air Flow735 CFM
Weight90 lbs.

Shipping Info:

Ship weight (kg) 97.2
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginUS

Product Variants

ProductModelExtraction Max. Arm LengthNumber Of Extraction ArmsInput VoltageFilter AreaExtraction Arm DiameterMax. AirflowHousing DepthHousing HeightPrice
LINCOLN ELECTRIC K4261-2 735 cfm, 10 ft Arm Length, MERV 14, Prism | CR9KRA K4261-210 ft.1115V AC538 sq. ft.8"735 CFM28"36"€9,332.06
LINCOLN ELECTRIC K4261-11 735 cfm, 7 ft Arm Length, MERV 14, Prism, KP1673-1/KP1673-5 | CR9KRL K4261-117 ft.2115V AC538 sq. ft.8"735 CFM28"36"€15,791.34
LINCOLN ELECTRIC K4261-8 735 cfm, 10 ft Arm Length, MERV 14, Prism, KP1673-1/KP1673-5 | CR9KRM K4261-810 ft.2115V AC538 sq. ft.8"735 CFM28"36"€18,160.25
LINCOLN ELECTRIC K4261-5 735 cfm, 7 ft Arm Length, MERV 14, Prism | CR9KRN K4261-57 ft.1115V AC538 sq. ft.8"735 CFM28"36"€10,363.98
LINCOLN ELECTRIC K4261-9 735 cfm, 13 ft Arm Length, MERV 14, Prism, KP1673-1/KP1673-5 | CR9KRP K4261-913 ft.2115V AC538 sq. ft.8"735 CFM28"36"€15,767.91

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LINCOLN ELECTRIC K4261-3 Fume Extractor, 735 cfm, 13 ft Arm Length, MERV 14, Prism
€9,238.92 /unit