LINCOLN ELECTRIC K4260-3 765 cfm, 16.4 ft Hose Length, Prism | CR9LPN

LINCOLN ELECTRIC K4260-3 Hose, 765 cfm, 16.4 ft Hose Length, Prism

Item: CR9LPN Model: K4260-3Cross Ref: 797V68
In Stock

Get it by Wednesday, Jun 11

€8,508.90 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHose
Amps7.6A
Extraction Hose Diameter5 4/5"
Extraction Hose Length16.4 ft.
FeaturesAirflow Additional Hose Extensions Facilitate Airflow Conditions Up To 765 Cfmeasily Disassemble The Unit For Cleaning And Maintenanceeasily Move Throughout A Job Site/Locationeconomical Fume Movement And Ventilation Optionlightest Weight Option In The Market
Frequency60 Hz
Housing Depth18 3/5"
Housing Height23.1"
Housing Width18.9"
IncludesK1666-3 Base Unit, K1668-1 Hose And Hood Set, K1668-2 Exhaust Or Extension Hose Set
Input Voltage120V AC
Max. Airflow765 CFM
Mfr. SeriesPRISM Series
Noise Level69 dBA
PortableCasters
Weight78 lbs.
Current7.6A
Maximum Air Flow765 CFM
PhaseSingle
PortabilityCasters
Sound Level69 dbA

Shipping Info:

Ship weight (kg) 36
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginUS

Product Variants

ProductModelFrequencyAmpsNoise LevelMax. AirflowHousing DepthHousing HeightHousing WidthExtraction Hose DiameterPrice
LINCOLN ELECTRIC K3972-5 X-Tractor Mini, 8 ft Hose Length | CR9LPL K3972-560 Hz12A80 dBA108 CFM16 4/5"29"15 3/5"1 4/5"€2,812.90
LINCOLN ELECTRIC K4260-4 115 cfm, 16 ft Hose Length, X-Tractor 1GC | CR9LPM K4260-450/60 Hz15A104 dBA115 CFM15 4/5"13 2/5"26 4/5"1 4/5"€7,070.62

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LINCOLN ELECTRIC K4260-3 Hose, 765 cfm, 16.4 ft Hose Length, Prism
€8,508.90 /unit