LINCOLN ELECTRIC K3477-1 Plasma Cutter, Tomahawk 1500, 100 A, 25 ft Handheld | CR9MCH

LINCOLN ELECTRIC K3477-1 Plasma Cutter, Tomahawk 1500, 100 A, 25 ft Handheld

Item: CR9MCH Model: K3477-1Cross Ref: 61UX91
In Stock

Get it by Wednesday, Jun 11

€10,891.19 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPlasma Cutter
For Maximum Material Thickness1 1/2"
For Minimum Material Thickness1/4"
Ground Cord Length25 ft.
IncludesAir Regulator And Pressure Gaugeconsumable Starter Kitinput Power Cordlc105 Hand Torch 25 Ft (7.6 M) (K2849-1)Work Clamp And Cable
Input Frequency50/60 Hz
Input Voltage208/230/380/460/575V
Max. Amps100A
Min. Current5A
Minimum Input Air Flow Rate6.7 CFM
Minimum Input Air Pressure87 psi
Overall Depth25 2/5"
Overall Height17.9"
Overall Width301"
Phase1, 3
Plasma Torch Cable Length25 ft.
Plasma Torch TypeHandheld
Plug TypeBare Leads
Power Cord Length10 ft.
ProcessPlasma Cutting
Rated Output100A @ 140V 60% (3-Phase), 60A @ 140V 100% (1-Phase 200-208V), 60A @ 140V 100% (1-Phase 230V), 60A @ 140V 100% (3-Phase), 80A @ 140V 60% (1-Phase 200-208V), 80A @ 140V 80% (1-Phase 230V), 80A @ 140V 80% (3-Phase)
Plasma Cutter TypePlasma Cutter
Weight96 lbs.

Shipping Info:

Ship weight (kg) 49.626
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginUS

Product Variants

ProductModelPlasma Torch TypePlasma Torch Cable LengthOverall DepthOverall HeightOverall WidthRated OutputPlug TypePhasePrice
LINCOLN ELECTRIC K2808-1 Plasma Cutter 20 -60a Inverter 80 Psi | AB8TGY 28MG90 K2808-1Handheld-22.1"15 1/5"8 1/2"20-60ABare Leads-€5,370.21
RFQ
LINCOLN ELECTRIC K3477-2 Plasma Cutter, Tomahawk 1500, 100 A, 50 ft Handheld | CR9MCJ K3477-2Handheld50 ft.25 2/5"17.9"301"100A @ 140V 60% (3-Phase), 60A @ 140V 100% (1-Phase 200-208V), 60A @ 140V 100% (1-Phase 230V), 60A @ 140V 100% (3-Phase), 80A @ 140V 60% (1-Phase 200-208V), 80A @ 140V 80% (1-Phase 230V), 80A @ 140V 80% (3-Phase)Bare Leads1, 3€9,477.04
LINCOLN ELECTRIC K2809-1 Plasma Cutter, Tomahawk 1500, 100 A, Torch Not Included | CR9MCK K2809-1Torch Not Included-25 2/5"17.9"301"100A @ 140V 60% (3-Phase), 60A @ 140V 100% (1-Phase 200-208V), 60A @ 140V 100% (1-Phase 230V), 60A @ 140V 100% (3-Phase), 80A @ 140V 60% (1-Phase 200-208V), 80A @ 140V 80% (1-Phase 230V), 80A @ 140V 80% (3-Phase)Bare Leads1, 3€8,320.63

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LINCOLN ELECTRIC K3477-1 Plasma Cutter, Tomahawk 1500, 100 A, 25 ft Handheld
€10,891.19 /unit