Flat Shipping

Flat Shipping at €24.99 + VAT

LINCOLN ELECTRIC K3034-4 Welding Helmet, Auto-Darkening, 4 Arc Sensors, Black, W5 to W13, 3.74 x 3.34 Inch Size | CN2TPK K4411-3 / 54EF03

LINCOLN ELECTRIC K3034-4 K4411-3 Welding Helmet, Auto-Darkening, 4 Arc Sensors, Black, W5 to W13, 3.74 x 3.34 Inch Size

Item: CN2TPK Model: K3034-4Cross Ref: 54EE87
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€726.68 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemWelding Helmet
Adf ControlsDigital
Battery IncludedYes
ColorBlack
Electromagnetic SensorNo
En379 Classification1/1/1/1
Features1/1/1/1 Optical Clarity, 4C(Tm) Lens Technology, Excellent Indoor & Outdoor Performance, Extra Large 12.5 Square In. Viewing Area, Hard Hat Compatible, Low Profile External Grind Button, Optimized Performance For All Welding And Cutting Proc, X6 Headgear
Grind ModeYes
HeadgearRatchet
Includes(1) Bandana, (1) Helmet Bag, (1) Sticker Sheet, (2) Inside Cover Lenses, (5) Outside Cover Lenses
Includes Electromagnetic SensorNo
Lens ColorClear
Light State3
MagnificationYes
MaterialNylon, Polycarbonate
Number Of Arc Sensors4
Power SourceBattery
Suspension Adjustment TypeRatchet
Viewing Area3.74" x 3.34"
Welding Helmet MaterialNylon, Polycarbonate
Battery TypeCR2450
Helmet Adf ControlsDigital
Helmet MaterialNylon. Polycarbonate
Helmet TypeAuto-Darkening
Includes BatteriesYes
SeriesViking 3350
StandardsANSI, CSA CERTIFIED
Switching Speed1/25000 sec.
Tig Amp Rating2A
Welding Light State3
Welding Shade DesignationW5 to W13

Shipping Info:

Ship weight (kg) 1.4625
Country of OriginCN

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LINCOLN ELECTRIC K3034-4 K4411-3 Welding Helmet, Auto-Darkening, 4 Arc Sensors, Black, W5 to W13, 3.74 x 3.34 Inch Size
€726.68 /unit