Flat Shipping

Flat Shipping at €24.99 + VAT

LINCOLN ELECTRIC K2847-1 Plasma Torch, LC40, Handheld, 20 ft | CR9MCN

LINCOLN ELECTRIC K2847-1 Plasma Torch, LC40, Handheld, 20 ft

Item: CR9MCN Model: K2847-1Cross Ref: 61UX81
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€1,414.80 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPlasma Torch
Cable Length20 ft.
Compatible With SeriesTomahawk 625
Duty Cycle35%
Fits BrandLincoln
For Plasma Cutter ModelK2807-1
For Use WithTomahawk 625 Air Plasma Cutter
Max. Amps40A
Plasma Torch TypeHandheld
ProcessPlasma Cutting
Welding ProcessesPlasma Cutting

Shipping Info:

Ship weight (kg) 2.07
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelMax. AmpsCable LengthDuty CycleProcessPlasma Torch TypeConnection TypeHead AnglePrice
LINCOLN ELECTRIC K2849-1 Plasma Torch, LC105, Handheld, 25 ft | CR9MCL K2849-1100A25 ft.60%Plasma CuttingHandheld--€1,287.31
LINCOLN ELECTRIC K2848-1 Plasma Torch, LC65, Handheld, 25 ft, 9-Pin | CR9MCM K2848-160A25 ft.50%Plasma CuttingHandheldNine Pin70°€1,836.93
LINCOLN ELECTRIC K2846-1 Plasma Torch, LC25, Handheld, 10 ft | CR9MCP K2846-125A10 ft.35%Plasma CuttingHandheld--€808.40

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LINCOLN ELECTRIC K2847-1 Plasma Torch, LC40, Handheld, 20 ft
€1,414.80 /unit