LINCOLN ELECTRIC K2803-1 Arc Welder 1000A/44V/100 100 AC/1000 DC | AH2HCW 28YJ36

LINCOLN ELECTRIC K2803-1 Arc Welder 1000A/44V/100 100 AC/1000 DC

Item: AH2HCW Model: K2803-1Cross Ref: 28YJ36
In Stock

Get it by Tuesday, Jun 10

€74,029.59 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSubmerged Arc Welder
Amps Ac100/1000A
Duty Cycle1
For Use WithBridge Decking, Panel Line, Pipe Mill Integrator Solutions, Pressure Vessels, Seamer, Submerged Arc Robotic Welding
Hz50/60 Hz
Input97
Overall Depth46.187"
Overall Height49.187"
Overall Width19.187"
Welding ProcessesSubmerged Arc
ApplicationFor Use With Bridge Decking, Pressure Vessels, Panel Line, Seamer, Pipe Mill Integrator Solutions And Submerged Arc Robotic Welding
Input Voltage380/460/575V AC
ProcessSubmerged Arc
Product TypeSubmerged Arc Welder
Weight810 lbs.
Welder ModelPowerWave AC/DC 1000 SD
Welding Power Source TypeCC/CV

Shipping Info:

Ship weight (kg) 416.7
Ship height (cm)135.89
Ship length (cm)66.04
Ship width (cm)133.35
Country of OriginUS

Product Details:

    • Output Amps @100% Duty Cycle : 1000
    • Welding Amp Range High : 1000
    • Welding Amp Range Low : 100
    • Welding Range (Amps AC) : 100-1000
    • Welding Range (Amps DC) : 100-1000

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LINCOLN ELECTRIC K2803-1 Arc Welder 1000A/44V/100 100 AC/1000 DC
€74,029.59 /unit