LINCOLN ELECTRIC K2708-2 Welder/ Generator 70-140 A Ocv 66v Rms | AA6HDF 13Y739

LINCOLN ELECTRIC K2708-2 Welder/ Generator 70-140 A Ocv 66v Rms

Item: AA6HDF Model: K2708-2Cross Ref: 13Y739
In Stock

Get it by Tuesday, Jun 17

€5,328.47 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemEngine Driven Welder
Circuit BreakerYes
ColorRed
Depth31 1/2"
Engine BrandKohler
For Material TypeCast Iron, Stainless Steel, Steel
Fuel TypeGas , Gasoline
Height25.61"
Hp9 hp
ModelK2708-2
Open Circuit VoltageMax OCV @ 3750 RPM 66V RMS
Phase1
Start TypeRecoil
Width21 4/5"
ApplicationFarm, Home Use, Maintenance/Repair, Ranch
Continuous Auxiliary Power4000 W
Engine Displacement16.9 cu. in.
Engine ModelKohler CH395
Fuel Tank Capacity1.9 gal.
Generator Fuel TypeGasoline
Generator Outlets20A 120V 5-20R (4), 20A 240V 6-20R
Horsepower9 hp
Maximum Amperage (stick)140A
Minimum Amperage (stick)70A
Oil Capacity1.25 qt
Overall Depth31.5"
Overall Height25.61"
Overall Width21.8"
Peak Auxiliary Power5500 W
PolarityAC
ProcessStick Welding (SMAW)
Rated Output @ Duty Cycle (stick)100A @ 25V, 60%, 125A @ 20V, 30%
Sound Level78.2 dBA @ 23 ft.
StandardsCSA CERTIFIED, ISO 9001
Weight198 lbs.
Welder Model TypeWith GFCI Receptacles
Welder SeriesBulldog 5500 Series
Welding Power Source TypeCC

Shipping Info:

Ship weight (kg) 102.15
Ship height (cm)71.12
Ship length (cm)99.06
Ship width (cm)60.96
HS code8502200070
Country of OriginUS

Product Details:

    • Rated Output CC/AC (125A AC/ 20V/ 30%100A AC/ 25V/ 60%)

Product Variants

ProductModelHpStart TypePhasePeak Auxiliary PowerContinuous Auxiliary PowerEngine ModelRemote Connection TypeEnhanced ProcessPrice
LINCOLN ELECTRIC K2382-4 Welder/ Generator Ranger Cc/ac 250a 25v | AA4AJU 12C066 K2382-423 hpElectric1-----€10,615.74
LINCOLN ELECTRIC K2382-5 Welder/ Generator Ranger Cc/ac 250a 25v | AA4AJV 12C067 K2382-523 hpElectric1-----€13,922.49
LINCOLN ELECTRIC K2707-2 Welder/ Generator 50-145 A Ocv 80v Dc | AA6HDG 13Y740 K2707-29 hpRecoil1-----€6,507.53
LINCOLN ELECTRIC K2706-2 Welder/ Generator 50-185 A Ocv 80v Rms | AA6HDH 13Y741 K2706-214 hpElectric------€6,964.25
LINCOLN ELECTRIC K2857-1 Welder Generators Cc/dc 225a 25v 50-225a | AE4EPZ 5JPH7 K2857-123 hpElectric------€8,282.78
LINCOLN ELECTRIC K1726-5 Welder Generators Cc/dc 305a 29v 20-305a | AE4EQA 5JPH9 K1726-523 hpElectric------€11,847.44
LINCOLN ELECTRIC K3928-1 Engine-Driven Welder, Ranger 305 G Efi, Gasoline, 25 Hp, Kohler Ech740, Base Model | CR9KRT K3928-125 hpElectric1.012000 W10500 WKohler ECH7406-Pin (Lincoln), 14-Pin (Lincoln)-€13,170.14

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LINCOLN ELECTRIC K2708-2 Welder/ Generator 70-140 A Ocv 66v Rms
€5,328.47 /unit