Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

LINCOLN ELECTRIC K2166-3 Tig Torch Adapter Pro-torch For 275/375 | AA4AGR 12C006

LINCOLN ELECTRIC K2166-3 Tig Torch Adapter Pro-torch For 275/375

Item: AA4AGR Model: K2166-3Cross Ref: 12C006
In Stock

Get it by Thursday, Jun 12

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€93.28 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTig Torch Adapter
AcceptsFor Precision TIG 275/375 Power Sources
Compatible With BrandLincoln
Connection A TypeThreaded
Connection B TypeThreaded
For Welder ModelK261-92, K2618-1, K2619-1, K2620-1, K2622-1, K2622-2, K2623-1, K2624-1
Connection A Size3/8"-24
Connection B Size5/8"-18 RH
Connector TypeTorch Connection Adapter
For Tig Torch ModelPTA-9, PTA-9F, PTA-17, PTA-17F, PTA-17FV, PTA-17V
For Tig Torch SeriesPTA-9, PTA-17
For Tig Torch Type1-Piece Air-Cooled
For Welder SeriesPrecision TIG 275, Precision TIG 375 Series
ProcessTIG Welding (GTAW)

Shipping Info:

Ship weight (kg) 0.45
Ship height (cm)10.16
Ship length (cm)5.08
Ship width (cm)10.16
HS code8515902000
Country of OriginUS

Product Variants

ProductModelMPNPrice
LINCOLN ELECTRIC K2166-2 Tig Torch Adapter Pro-torch For 275/375 | AA4AGQ 12C005 K2166-2K2166-2€75.42

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LINCOLN ELECTRIC K2166-3 Tig Torch Adapter Pro-torch For 275/375
€93.28 /unit