Flat Shipping

Flat Shipping at €24.99 + VAT

LINCOLN ELECTRIC K2150-1 Cable Kit 15 Feet 2/0 1/2 Inch Stud | AA4AGN 12C003

LINCOLN ELECTRIC K2150-1 Cable Kit 15 Feet 2/0 1/2 Inch Stud

Item: AA4AGN Model: K2150-1Cross Ref: 12C003
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€375.24 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCable Kit
Connector TypeLug
Cable Gauge2/0 AWG
Cable Length15 ft.
Clamp Jaw Opening (maximum)2 1/2"
Current (maximum)350A
FeaturesExcellent Conductivity and Durability
Includes15 ft. 2/0 AWG Cable with 1/2" Stud Lug, GC-500 Amp Metal Ground Clamp
Lug Stud Hole Diameter1/2"

Shipping Info:

Ship weight (kg) 3.6
Ship height (cm)7.92
Ship length (cm)45.72
Ship width (cm)45.72
HS code8544429000
Country of OriginUS

Product Variants

ProductModelConnector TypePrice
LINCOLN ELECTRIC K1803-1 Cable Kit 350a Connectors/clamp | AA4AGJ 12A998 K1803-1Lug, Twist Mate Connector€607.47

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LINCOLN ELECTRIC K2150-1 Cable Kit 15 Feet 2/0 1/2 Inch Stud
€375.24 /unit