LINCOLN ELECTRIC K1828-1 Water Cooled Welding Cart | AE9FEN 6JDR8

LINCOLN ELECTRIC K1828-1 Water Cooled Welding Cart

Item: AE9FEN Model: K1828-1Cross Ref: 6JDR8
In Stock

Get it by Wednesday, Jun 11

€5,460.61 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemWater Cooled Welding Cart
CharacteristicsCooler In A Drawer With Hoses And A Lockable Storage Drawer On A Dual Bottle Undercarriage
FeaturesWater Cooler
Frame MaterialSteel
IncludesCooler-In-A-Drawer With Hoses, Lockable Storage Drawer
MaterialSteel
Number Of Drawers1
Number Of Drawers Or Bins1
Compatible Welder TypeLincoln Electric TIG Welders
Product TypeUnder-Cooler Cart Water Cooler

Shipping Info:

Ship weight (kg) 109.35
Ship height (cm)69.85
Ship length (cm)124.46
Ship width (cm)73.66
HS code9403200020
Country of OriginUS

Product Details:

    • Characteristics: Cooler In A Drawer With Hoses And a Lockable Storage Drawer On A Dual Bottle Undercarriage

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LINCOLN ELECTRIC K1828-1 Water Cooled Welding Cart
€5,460.61 /unit