LINCOLN ELECTRIC K1053-9 Stick Welding Power Source Idealarc 250 | AE8UKU 6FKG4

LINCOLN ELECTRIC K1053-9 Stick Welding Power Source Idealarc 250

Item: AE8UKU Model: K1053-9Cross Ref: 6FKG4
In Stock

Get it by Wednesday, Jun 11

€7,438.52 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemStick Welding Power Source,Idealarc 250
Amps250A
ColorRed
FeaturesSuitable For Use With Every Type Of Electrode, Versatile Welding Range
For Material TypeAluminum, Bronze, Stainless Steel
IncludesPower Source Only
ModelK1053-9
Open Circuit Voltage72V
Overall Depth21 1/2"
Overall Height27"
Overall Width19"
Plug TypeBare Leads
Welding ProcessesStick
Input Frequency60 Hz
Input Voltage208/230/460V AC
Maximum Amperage (stick)300A
Minimum Amperage (stick)35A
Weight350 lbs.
Welding Power Source TypeCC

Shipping Info:

Ship weight (kg) 169.2
Ship height (cm)68.58
Ship length (cm)54.61
Ship width (cm)48.26
HS code8515390020
Country of OriginUS

Product Details:

    • Welding Amp Range High (300)
    • Welding Amp Range Low (35)
    • Welding Range (Amps AC) (AC- 35-300A)
    • Welding Range (Amps DC) (DC- 40-250A)

Product Variants

ProductModelOverall DepthOverall HeightOverall WidthAmpsDuty CycleOpen Circuit VoltageInput VoltagePlug TypePrice
LINCOLN ELECTRIC K1053-8 Arc Welder AC 35-300A DC 40-250A Amps | AA4AJH 12C053 K1053-821 1/2"27"19"300A---Bare Leads€6,635.94
LINCOLN ELECTRIC K1170 | AE4EPJ | 5JPG2 | Stick Welder K117012"24"17 1/4"225A225A @ 25V, 20% Duty Cycle79230V-€821.15
LINCOLN ELECTRIC K1297 Stick Welder 225AC/125DC 230V 50A OCV 79 | AE4EPK 5JPG3 K129712"24"17 1/4"-AC 225A @ 25V, 20%, DC 125A @ 25V, 20%-230V-€1,279.76

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LINCOLN ELECTRIC K1053-9 Stick Welding Power Source Idealarc 250
€7,438.52 /unit