LINCOLN ELECTRIC ED037065 TIG Welding Rods, Stainless Steel, ER316Si/316LSi, 1/8 Inch x 36 Inch, 30 lb | CR9MMJ

LINCOLN ELECTRIC ED037065 TIG Welding Rods, Stainless Steel, ER316Si/316LSi, 1/8 Inch x 36 Inch, 30 lb

Item: CR9MMJ Model: ED037065Cross Ref: 786XN4
Limited Availability

Get it by Monday, Jun 16

Request a Quote

Payment

Delivery

Product Specifications:

ItemWelding Rod
Compatible Shielding Gas100% Argon
Container TypePlastic Tube
For Material GradeGrade 316L, Grade 316LN
For Material TypeStainless Steel To Stainless Steel
Length36"
MaterialStainless Steel
Min. Tensile Strength90 ksi
Minimum Required Yield Strength64 ksi
Overall Dia.1/8"
Overall Length36"
ProcessTIG Welding
Welding Current DesignationDCEN
Aws ClassificationER316Si, ER316LSi
For Welding PositionFlat, Horizontal, Overhead, Vertical Down, Vertical Up
Overall Diameter0.125"
Rod Length36"
SeriesLincoln ER316Si/316LSi
StandardsAWS A5.9
Tensile Strength (minimum Required)90 ksi
Weight30 lbs.
Yield Strength (minimum Required)64 ksi

Shipping Info:

Ship weight (kg) 13.5
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginUS

Product Variants

ProductModelMaterialContainer TypeMin. Tensile StrengthFor Material GradeMinimum Required Yield StrengthOverall LengthOverall Dia.Aws ClassificationPrice
LINCOLN ELECTRIC ED035193 TIG Welding Rods, Stainless Steel, ER2209, 1/8 Inch x 36 Inch, 30 lb | CR9MLB ED035193Stainless SteelTube108 ksiGrade 2205, Grade 2304, Grade S31200, Grade S31500, Grade S31803, Grade S3230493 ksi36"1/8"--
RFQ
LINCOLN ELECTRIC ED035192 TIG Welding Rods, Stainless Steel, ER2209, 3/32 Inch x 36 Inch, 30 lb | CR9MLC ED035192Stainless SteelTube108 ksiGrade 2205, Grade 2304, Grade S31200, Grade S31500, Grade S31803, Grade S3230493 ksi36"---
RFQ
LINCOLN ELECTRIC ED035199 TIG Welding Rods, Stainless Steel, ER308/308H, 1/16 Inch x 36 Inch, 30 lb | CR9MLD ED035199---------
RFQ
LINCOLN ELECTRIC ED035201 TIG Welding Rods, Stainless Steel, ER308/308H, 1/8 Inch x 36 Inch, 30 lb | CR9MLE ED035201---------
RFQ
LINCOLN ELECTRIC ED025410 TIG Welding Rods, Stainless Steel, ER308/308L, 1/16 Inch x 36 Inch, 10 lb | CR9MLG ED025410--------€68.10
LINCOLN ELECTRIC ED034439 TIG Welding Rods, Stainless Steel, ER308/308L, 1/16 Inch x 36 Inch, 30 lb | CR9MLH ED034439--------€173.76
LINCOLN ELECTRIC ED025416 TIG Welding Rods, Stainless Steel, ER308/308L, 1/8 Inch x 36 Inch, 10 lb | CR9MLJ ED025416--------€60.08

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LINCOLN ELECTRIC ED037065 TIG Welding Rods, Stainless Steel, ER316Si/316LSi, 1/8 Inch x 36 Inch, 30 lb