Item | Wire |
Alloy Composition | 5.61% To 6.44% Chromium, 1.24% To 1.3% Manganese, 0.93% To 1.18% Silicon, 0.55% To 0.65% Molybdenum, 0.39% To 0.47% Carbon, Balance Iron |
Alloy Type | Metal To Metal |
Application | Bail Eyes, Bark Conveyor Trunnions, Boom Heels, Brake Drums, Cable Sheaves, Cams, Clutch Jaws, Coiler Rolls, Continuous Caster Rolls, Conveyor Chains And Links, Crane Wheels, Debarking Hammers, Dragline Chains, Dragline Clevis, Dragline Pins, Drive Rolls, Drive Segments, Drive Sprockets, Drive Tumblers, Earth Moving And Agricultural Equipment, Extruder Rams, Gear Teeth, Gears, Idlers, Ladle Pins, Latch Plates And Bars, Loader Clutch Lugs, Mine Car Wheels, Pinch Rolls, Power Shovel Tumblers, Shafts, Shovel Rollers, Sprocket Drums, Track Pads, Tractor Rails, Tractor Rollers, Travelling Sprockets, Trunnions |
Arbor Hole Dia. | 2" |
Compatible Shielding Gas | 98% Argon, 2% Oxygen, 75% Argon, 25% Carbon Dioxide |
For Material Type | Carbon Steel, Low-Alloy Steel |
For Welding Position | Flat, Horizontal |
Shielding Type | Gas Shielded |
Spool Diameter | 8" |
Spool Type | Plastic Spool |
Spool Width | 2.188" |
Welding Current Designation | DCEP |
Welding Processes | Flux Cored Welding |
Wire Dia. | 0.045" |
Wire Type | Flux Cored |
Arbor Hole Diameter | 2" |
Process | Flux-Cored Welding (FCAW) |
Series | Lincore 55-G |
Typical Applications | Bail Eyes, Bark Conveyor Trunnions, Boom Heels, Brake Drums, Cable Sheaves, Cams, Clutch Jaws, Coiler Rolls, Continuous Caster Rolls, Conveyor Chains and Links, Crane Wheels, Debarking Hammers, Dragline Chains, Dragline Clevis, Dragline Pins, Drive Rolls, Drive Segments, Drive Sprockets, Drive Tumblers, Earth Moving and Agricultural Equipment, Extruder Rams, Gear Teeth, Gears, Idlers, Ladle Pins, Latch Plates and Bars, Loader Clutch Lugs, Mine Car Wheels, Pinch Rolls, Power Shovel Tumblers, Shafts, Shovel Rollers, Sprocket Drums, Track Pads, Tractor Rails, Tractor Rollers, Travelling Sprockets, Trunnions |
Weight | 10 lbs. |
Wire Diameter | 0.045" |