LINCOLN ELECTRIC ED034801 Hardfacing Flux-Cored Wire, Lincore Super Rail, 5/64 Inch, 25 lb, DCEP | CR9MPE

LINCOLN ELECTRIC ED034801 Hardfacing Flux-Cored Wire, Lincore Super Rail, 5/64 Inch, 25 lb, DCEP

Item: CR9MPE Model: ED034801Cross Ref: 786XA3
In Stock

Get it by Thursday, Jun 12

€312.60 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemWire
Alloy Composition5% Max. Chromium, 5% Max. Manganese, 3% Max. Aluminum, 3% Max. Nickel, 2% Max. Silicon, 1% Max. Carbon, 1% Max. Molybdenum, Balance Iron
Alloy TypeSevere Impact
ApplicationRail Crossing Points, Rail Ends
Arbor Hole Dia.2"
For Material TypeManganese Steel
For Welding PositionFlat, Horizontal
Shielding TypeSelf Shielded
Spool Diameter12"
Spool TypePlastic Spool
Spool Width4"
Typical ApplicationRail Crossing Points, Rail Ends
Welding Current DesignationDCEP
Welding ProcessesFlux Cored Welding
Wire TypeFlux Cored
Arbor Hole Diameter2"
ProcessFlux-Cored Welding (FCAW)
SeriesLincore Super Rail
Typical ApplicationsRail Crossing Points, Rail Ends
Weight25 lbs.
Wire Diameter0.0781"

Shipping Info:

Ship weight (kg) 11.25
Country of OriginUS

Product Variants

ProductModelSpool WidthWire Dia.Shielding TypeSpool TypeSpool DiameterAlloy TypeWire TypeFor Welding PositionPrice
LINCOLN ELECTRIC ED031116 Hardfacing Flux-Cored Wire, Lincore 33, 0.045 Inch, 25 lb, DCEP, 42 HRC | CR9MNL ED0311164 1/4"0.045"Self ShieldedSteel Spool11.812"Build UpFlux CoredFlat, Horizontal€397.09
LINCOLN ELECTRIC ED031117 Hardfacing Flux-Cored Wire, Lincore 33, 1/16 Inch, 25 lb, DCEP, 42 HRC | CR9MNM ED0311174 1/4"0.062"Self ShieldedSteel Spool11.812"Build UpFlux CoredFlat, Horizontal€311.74
LINCOLN ELECTRIC ED031118 Hardfacing Flux-Cored Wire, Lincore 33, 5/64 Inch, 25 lb, DCEP, 42 HRC | CR9MNN ED0311184 1/4"-Self ShieldedSteel Spool11.812"Build UpFlux CoredFlat, Horizontal€240.97
LINCOLN ELECTRIC ED011237 Hardfacing Flux-Cored Wire, Lincore 33, 5/64 Inch, 56 lb, DCEP, 42 HRC | CR9MNP ED0112373"-Self ShieldedSpool9 1/2"Build UpFlux CoredFlat, Horizontal-
RFQ
LINCOLN ELECTRIC ED011240 Hardfacing Flux-Cored Wire, Lincore 33, 7/64 Inch, 50 lb, DCEP, 42 HRC | CR9MNQ ED0112404 5/8"-Self ShieldedSpool16 1/2"Build UpFlux CoredFlat, Horizontal€431.76
LINCOLN ELECTRIC ED037254 Hardfacing Flux-Cored Wire, Lincore 55, 0.045 Inch, 10 lb, DCEP, 62 HRC | CR9MNR ED0372542.188"0.045"Self ShieldedPlastic Spool8"Metal To MetalFlux CoredFlat, Horizontal€83.01
LINCOLN ELECTRIC ED031122 Hardfacing Flux-Cored Wire, Lincore 55, 5/64 Inch, 25 lb, DCEP, 62 HRC | CR9MNT ED0311224 1/4"-Self ShieldedSteel Spool11.812"Metal To MetalFlux CoredFlat, Horizontal€248.12

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LINCOLN ELECTRIC ED034801 Hardfacing Flux-Cored Wire, Lincore Super Rail, 5/64 Inch, 25 lb, DCEP
€312.60 /unit