LINCOLN ELECTRIC ED034428 MIG Welding Wire, Carbon Steel, ER70S-3, 0.045 in, 44 lb, Fiber Spool, SuperArc L-50 | CR9LTG

LINCOLN ELECTRIC ED034428 MIG Welding Wire, Carbon Steel, ER70S-3, 0.045 in, 44 lb, Fiber Spool, SuperArc L-50

Item: CR9LTG Model: ED034428Cross Ref: 786X88
In Stock

Get it by Wednesday, Jun 11

€257.03 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMig Welding Wire
Arbor Hole Dia.2"
Compatible Shielding Gas100% Carbon Dioxide, 98% Argon, 2% Oxygen, 90% Argon, 10% Carbon Dioxide, 75% Argon, 25% Carbon Dioxide
Elongation26% (100% Carbon Dioxide), 28% (75% Argon, 25% Carbon Dioxide), 30% (90% Argon, 10% Carbon Dioxide), 27% (98% Argon, 2% Oxygen)
FinishCopper Coat
For Material TypeCarbon Steel To Carbon Steel
MaterialCarbon Steel
Minimum Required Elongation22%
Minimum Required Yield Strength58 ksi
Shielding TypeGas Shielded
Spool Diameter12"
Spool TypeFiber Spool
Spool Width4.312"
Welding Current DesignationDCEP
Welding ProcessesMIG Welding
Wire Dia.0.045"
Wire TypeSolid
Arbor Hole Diameter2"
StandardsAWS A5.18, MIL-3-23765/1: MIL-70S-3
Weight44 lbs.

Shipping Info:

Ship weight (kg) 19.8
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginUS

Product Variants

ProductModelWire Dia.Spool WidthSpool TypeWelding Current DesignationElongationSpool DiameterAws ClassificationWire TypePrice
LINCOLN ELECTRIC ED033948 MIG Welding Wire, Carbon Steel, ER70S-2, 0.035 in, 10 lb, Plastic Spool | CR9LRR ED0339480.035"2.188"Plastic SpoolDCEN29%8"-Solid€127.26
LINCOLN ELECTRIC ED037003 MIG Welding Wire, Carbon Steel, ER70S-2, 0.035 in, 33 lb, Steel Spool, SuperArc L-52 | CR9LRT ED0370030.035"4 1/4"Steel SpoolDCEP30%11.812"-Solid€220.06
LINCOLN ELECTRIC ED033947 MIG Welding Wire, Carbon Steel, ER70S-2, 0.035 in, 8 lb, Plastic Spool | CR9LRU ED0339470.035"1 3/4"Plastic SpoolDCEN29%4"ER70S-2Solid-
RFQ
LINCOLN ELECTRIC ED031407 MIG Welding Wire, Carbon Steel, ER70S-3, 0.03 in, 33 lb, Steel Spool, SuperArc L-50 | CR9LRW ED0314070.03"4 1/4"Steel SpoolDCEP26% (100% Carbon Dioxide), 28% (75% Argon, 25% Carbon Dioxide), 30% (90% Argon, 10% Carbon Dioxide), 27% (98% Argon, 2% Oxygen)11.812"-Solid€198.54
LINCOLN ELECTRIC ED032923 Mig Welding Wire, Carbon Steel, Er70S-3, 0.03 Inch, 33 Lb, Plastic Spool, Superarc L-50 | CR9LRX ED0329230.03"4"Plastic SpoolDCEP26% (100% Carbon Dioxide), 28% (75% Argon, 25% Carbon Dioxide), 30% (90% Argon, 10% Carbon Dioxide), 27% (98% Argon, 2% Oxygen)12"-Solid€192.82
LINCOLN ELECTRIC ED031408 MIG Welding Wire, Carbon Steel, ER70S-3, 0.035 in, 33 lb, Steel Spool, SuperArc L-50 | CR9LRY ED0314080.035"4 1/4"Steel SpoolDCEP26% (100% Carbon Dioxide), 28% (75% Argon, 25% Carbon Dioxide), 30% (90% Argon, 10% Carbon Dioxide), 27% (98% Argon, 2% Oxygen)11.812"-Solid€174.13
LINCOLN ELECTRIC ED021268 MIG Welding Wire, Carbon Steel, ER70S-3, 0.035 in, 44 lb, Fiber Spool, SuperArc L-50 | CR9LTA ED0212680.035"4.312"Fiber SpoolDCEP26% (100% Carbon Dioxide), 28% (75% Argon, 25% Carbon Dioxide), 30% (90% Argon, 10% Carbon Dioxide), 27% (98% Argon, 2% Oxygen)12"-Solid€232.42

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LINCOLN ELECTRIC ED034428 MIG Welding Wire, Carbon Steel, ER70S-3, 0.045 in, 44 lb, Fiber Spool, SuperArc L-50
€257.03 /unit