Flat Shipping

Flat Shipping at €24.99 + VAT

LINCOLN ELECTRIC ED034159 MIG Welding Wire, Stainless Steel, ER309/309L, 0.035 in, 10 lb | CR9LWH

LINCOLN ELECTRIC ED034159 MIG Welding Wire, Stainless Steel, ER309/309L, 0.035 in, 10 lb

Item: CR9LWH Model: ED034159Cross Ref: 786X32
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€275.14 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMig Welding Wire
Arbor Hole Dia.2"
Compatible Shielding Gas100% Argon
For Material GradeGrade 304, Grade 304N, Grade 305, Grade 308, Grade 309, Grade 309S
For Material TypeStainless Steel To Carbon Steel, Stainless Steel To Low-Alloy Steel, Stainless Steel To Stainless Steel
MaterialStainless Steel
Minimum Required Yield Strength58 ksi
Shielding TypeGas Shielded
Spool Diameter8"
Spool TypePlastic Spool
Spool Width2.188"
Tensile Strength58 ksi
Welding Current DesignationDCEP
Welding ProcessesMIG Welding
Wire Dia.0.035"
Wire TypeSolid
Arbor Hole Diameter2"
For Welding PositionFlat, Horizontal, Overhead, Vertical Down, Vertical Up
ProcessMIG Welding (GMAW)
SeriesBlue Max Orbital TIG 309/309L
StandardsAWS A5.9
Tensile Strength (minimum Required)58 ksi
Weight10 lbs.
Wire Diameter0.035"
Yield Strength (minimum Required)58 ksi

Shipping Info:

Ship weight (kg) 4.9185
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginUS

Product Variants

ProductModelWire Dia.Spool WidthTensile StrengthSpool TypeSpool DiameterMinimum Required Yield StrengthElongationWire TypePrice
LINCOLN ELECTRIC ED033955 MIG Welding Wire, Stainless Steel, ER2209, 0.035 in, 33 lb, Blue Max LNM 4462 N | CR9LVQ ED0339550.035"4.188"93 ksiPlastic Spool12"93 ksi28%Solid€1,480.23
LINCOLN ELECTRIC ED035025 MIG Welding Wire, Stainless Steel, ER2209, 0.035 in, 33 lb, Blue Max MIG 2209 | CR9LVR ED0350250.035"4 1/4"93 ksiSteel Spool11.812"93 ksi-Solid€761.40
LINCOLN ELECTRIC ED033956 MIG Welding Wire, Stainless Steel, ER2209, 0.045 in, 33 lb, Blue Max LNM 4462 N | CR9LVT ED0339560.045"4.188"93 ksiPlastic Spool12"93 ksi28%Solid€1,246.49
LINCOLN ELECTRIC ED034155 MIG Welding Wire, Stainless Steel, ER308/308L, 0.035 in, 10 lb | CR9LVU ED0341550.035"2.188"59 ksiPlastic Spool8"59 ksi-Solid€227.22
LINCOLN ELECTRIC ED035045 MIG Welding Wire, Stainless Steel, ER308/308L, 0.035 in, 33 lb, Blue Max MIG 308L | CR9LVV ED0350450.035"4 1/4"59 ksiSteel Spool11.812"59 ksi-Solid€519.04
LINCOLN ELECTRIC ED034909 MIG Welding Wire, Stainless Steel, ER308/308L, 0.035 in, 33 lb, Blue Max MIG 308LCF | CR9LVW ED0349090.035"4 1/4"59 ksiSteel Spool11.812"59 ksi35%Solid€630.40
LINCOLN ELECTRIC ED035051 MIG Welding Wire, Stainless Steel, ER308/308L, 0.045 in, 33 lb, Blue Max MIG 308L | CR9LVY ED0350510.045"4 1/4"59 ksiSteel Spool11.812"59 ksi-Solid€519.04

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LINCOLN ELECTRIC ED034159 MIG Welding Wire, Stainless Steel, ER309/309L, 0.035 in, 10 lb
€275.14 /unit